Zoro Homepage

Head for selector switch, Harmony XB6, illuminated square 16mm 2 positions 90degrees, stay put

  • Mfr # ZB6CD08

  • Zoro # G103536342


product price: $13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Bezel Material
plastic
Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C 852 || JIS C8201-5-1 || EN/IEC 60947-5-5 || JIS C8201-1
Product Certifications
CSA || CCC || GOST || UL
Electrical Shock Protection Class
class II IEC 61140
Shape Of Signaling Unit Head
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CD08
Zoro #
G103536342
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm

Details

Item
Illuminated square selector switch head
Bezel Material
plastic
Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C 852 || JIS C8201-5-1 || EN/IEC 60947-5-5 || JIS C8201-1
Product Certifications
CSA || CCC || GOST || UL
Electrical Shock Protection Class
class II IEC 61140
Shape Of Signaling Unit Head
square
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
ZB6
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
head for selector switch
Protective Treatment
TC
Operator Position Information
2 positions 90°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Type Of Operator
stay put
Operator Profile
without handle
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB6

Description

Illuminated square selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.