Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sink, Panel, 2.06 in. W

  • Mfr # SSRHP25

  • Zoro # G9348114


product price: $41.09
/ea

Key Features

Mounts On
Panel
Length (In.)
1.6 in
Standards
RoHS Compliant
Application
Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
Number of Positions
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRHP25
Zoro #
G9348114
UPC #
785901846444
Country of Origin
China

Dimensions

Length (In.)
1.6 in
Width (In.)
2.06 in
Depth (In.)
3 in
Depth
2.06 in
Width
2.32 in
Height
1.6 in

Details

Item
Heat Sink
Mounts On
Panel
Standards
RoHS Compliant
Application
Automated Processing, Construction/Mining, HVAC/R, Injection Equipment, Material Handling, Molding, Packaging, Plastic Extrusion
Number of Positions
0
Function
Maximizes Heat Dissipation
For Use With
Solid State Relay SSR Panel
Mounting Style
Panel
Material
Aluminum
Number of Mounting Holes
2
Thermal Resistance
2.5 Degrees C/W
Weight
0.22 lb
Finish
Black Anodized
Thermal Resitance
2.5°C/W
Tightening Torque
1.7-2.2 N.m
Surface And Useful Surface
336 cm²
Mounting Support
panel
Product Or Component Type
heat sink
Surface Finish
black anodized
Product Compatibility
1 solid state relay SSR panel

Description

Heat Sink, For Use With Solid State Relay SSR Panel, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 2, Thermal Resistance 2.5 Degrees C/W, Depth 2.06 in, Finish Black Anodized, Height 1.6 in, Standards RoHS Compliant, Weight 0.22 lb, Width 2.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.