Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor Coil

  • Mfr # LX1D6U7

  • Zoro # G1025017


product price: $55.59
/ea

Key Features

Coil Volts
240V AC
For Use With
LC1D40, 50, 65, 80
Hz
50/60
Contactor Type
IEC
Product Or Component Type
contactor coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX1D6U7
Zoro #
G1025017
UPC #
785901825388
Country of Origin
Czechia

Details

Item
Replacement Coil
Coil Volts
240V AC
For Use With
LC1D40, 50, 65, 80
Hz
50/60
Contactor Type
IEC
Product Or Component Type
contactor coil
Heat Dissipation
6-10 W 50/60 Hz
[Uc] Control Circuit Voltage
240 V AC 50/60 Hz
Average Resistance
131 Ohm 20 °C
Device Short Name
LX1D6
Product Compatibility
LC1D80 || LC1D95
Maximum Operating Rate
3600 cyc/h 60 °C
Range
TeSys
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 55 °C) || operational 0.8 to 1.1 Uc 50 Hz 55 °C) || operational 0.85 to 1.1 Uc 60 Hz 55 °C)
Mechanical Durability
4 Mcycles
Ambient Air Temperature For Operation
-5-60 °C
Coil Technology
without built-in suppressor module
Inrush Power In Va
245-245 VA 60 Hz 0.75 20 °C) || 245-245 VA 50 Hz 0.75 20 °C)
Inductance Of Closed Circuit
8.3 H
Control Circuit Type
AC 50/60 Hz
Hold-In Power Consumption In Va
26-26 VA 60 Hz 0.3 20 °C) || 26-26 VA 50 Hz 0.3 20 °C)
Coil Power
245 VA
Compatible with Series
LC1D80 Contactors, LC1D95 Contactors, TeSys Deca
Coil Voltage
240V AC
Frequency
50/60 Hz
Contactor Style
IEC

Description

Replacement Coil, Coil Voltage 240V AC, NEMA Size Not Applicable, Compatible with Series LC1D80 Contactors, LC1D95 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 245 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.