Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor Coil

  • Mfr # LXD1B7

  • Zoro # G1519551


product price: $36.15
/ea

Key Features

Coil Volts
24V AC
For Use With
LC1D09, 12, 18, 25, 32
Hz
50/60
Contactor Type
IEC
Mechanical Durability
15 Mcycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LXD1B7
Zoro #
G1519551
UPC #
785901467694
Country of Origin
France

Details

Item
Replacement Coil
Coil Volts
24V AC
For Use With
LC1D09, 12, 18, 25, 32
Hz
50/60
Contactor Type
IEC
Mechanical Durability
15 Mcycles
Product Compatibility
LC1D09 to D38 || CAD || LC1DT20 to DT40
Control Circuit Type
AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 60 °C
Range
TeSys
Heat Dissipation
2-3 W 50/60 Hz
Inductance Of Closed Circuit
0.22 H
Ambient Air Temperature For Operation
-5-60 °C
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
Coil Technology
without built-in suppressor module
[Uc] Control Circuit Voltage
24 V AC 50/60 Hz
Average Resistance
5.37 Ohm 20 °C
Hold-In Power Consumption In Va
7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C)
Inrush Power In Va
70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
Device Short Name
LXD1
Product Or Component Type
contactor coil
Coil Power
70 VA
Coil Voltage
24V AC
Contactor Style
IEC
Compatible with Series
CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca
Frequency
50/60 Hz

Description

Replacement Coil, Coil Voltage 24V AC, NEMA Size Not Applicable, Compatible with Series CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 70 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.