Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor Coil

  • Mfr # LXD1G7

  • Zoro # G1645296


product price: $36.15
/ea

Key Features

Coil Volts
120V AC
For Use With
LC1D09, 12, 18, 25, 32
Hz
60
Contactor Type
IEC
Heat Dissipation
2-3 W 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXD1G7
Zoro #
G1645296
UPC #
785901214090
Country of Origin
France

Details

Item
Replacement Coil
Coil Volts
120V AC
For Use With
LC1D09, 12, 18, 25, 32
Hz
60
Contactor Type
IEC
Heat Dissipation
2-3 W 50/60 Hz
Inductance Of Closed Circuit
5.4 H
Average Resistance
150.6 Ohm 20 °C
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
Control Circuit Type
AC 50/60 Hz
Product Compatibility
LC1D09 to D38 || CAD || LC1DT20 to DT40
Maximum Operating Rate
3600 cyc/h 60 °C
Product Or Component Type
contactor coil
Range
TeSys
Hold-In Power Consumption In Va
7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C)
[Uc] Control Circuit Voltage
120 V AC 50/60 Hz
Device Short Name
LXD1
Coil Technology
without built-in suppressor module
Ambient Air Temperature For Operation
-5-60 °C
Inrush Power In Va
70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
Mechanical Durability
15 Mcycles
Coil Power
70 VA
Contactor Style
IEC
Coil Voltage
120V AC
Frequency
50/60 Hz
Compatible with Series
CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca

Description

Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 70 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.