Zoro Homepage

IEC Contactor Coil

  • Mfr # LXD1T7

  • Zoro # G2340931


product price: $36.15
/ea

Key Features

Coil Volts
480V AC
For Use With
LC1D09, 12, 18, 25, 32
Hz
60
Contactor Type
IEC
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXD1T7
Zoro #
G2340931
UPC #
785901467953
Country of Origin
France

Description

Replacement Coil, Coil Voltage 480V AC, NEMA Size Not Applicable, Compatible with Series CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 70 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.