Zoro Homepage

IEC Magnetic Contactor, 1NC, 110V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2K1201F7

  • Zoro # G0849427


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2K1201F7
Zoro #
G0849427
UPC #
785901304180
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Width
90 mm
Overall Height
58 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC2K
Features
Preassembled with Reversing Power Busbar
Application
Motor Control, Resistive Load
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V)
Watts Loss
1.3W
Rated Insulation Volts
600/690V
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz), 3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 415VAC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz)
Mechanical Durability
5 Mcycles
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Impulse Withstand Voltage
8 kV
Rated Making Capacity
144 A @ 690V (AC Power Circuit), 110 A (AC Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Operating Speed
3600 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Signalling Circuit Frequency
Less Than 400 Hz
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Net Weight
0.39 kg
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
IP Rating
IP20
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Inrush VA
30 VA
Impedance
3 mOhm
Tightening Torque
0.8 to 1.3 Nm
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Switching Voltage
17 V (Signalling Circuit)
Hold VA
4.5 VA
Full Load Current - Resistive
20 A
Full Load Current - Inductive
12:00 AM
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a three-pole, reversing-action switching device (LC2K series) rated for use in motor control and resistive load applications within specified parameters. Equipped with a 110 V AC coil, 1NC auxiliary contact, screw clamp terminals, and compatible mounting options. Conforms to IP20 enclosure standards; fire ratings are based on applicable testing standards. Rated for operation at up to 690 V AC; insulation voltage ratings are as specified, and is part of Schneider Electric’s LC2K family.

Action: Reversing

  • Application: Motor Control, Resistive Load
  • Auxiliary Contact Form: 1NC
  • Coil Voltage: 110 V AC
  • Poles: 3
  • Electrical Connection: Screw Clamp Terminals
  • Mounting: Plate, Rail
  • IP Rating: IP20
  • Series: LC2K
  • Fire Rating: UL 94 V1; NF F 16-101; NF F 16-102
  • Net Weight: 0.39 kg
  • Rated Voltage: 690 V AC
  • Rated Insulation Volts: 600/690 V
  • Standards: EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
  • Mechanical Durability: 5 Mcycles
  • Depth: 57 mm
  • Height: 58 mm
  • Width: 90 mm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.