IEC Magnetic Contactor, 1NC/1NO, 110V AC, 3 P, nonreversing, Screw

  • Mfr # LC1D326F7

  • Zoro # G0850075


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D326F7
Zoro #
G0850075
UPC #
785901925996
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Height
85 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, RINA, DNV, CCC, LROS, BV, GL, GOST, CSA, UKCA, THIEC 60068-2-30
Series
LC1D, TeSys Deca
HP @ 3 Phase - 575V
30 hp
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Switching Voltage
17 V (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Net Weight
0.375 kg
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Includes Protective Cover
Yes
Inrush VA
70 VA
Impedance
2 mOhm
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Operating Speed
3600 cycles per hr
Watts Loss
2 to 3W
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Insulation Volts
600/690V
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
IP Rating
IP20
Non-Overlap Time
1.5 ms
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Fire Rating
UL 94 V1
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Impulse Withstand Voltage
6 kV
Overvoltage Category
CAT III
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Switching Current
5 mA (Signalling Circuit)
Rated Breaking Capacity
550 A @ 440V
Mechanical Durability
15 Mcycles
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Altitude
0...9842.52 ft (0...3000 m)
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Pole Contact Composition
3 NO
[Icw] Rated Short-Time Withstand Current
260 A 40°C - 10 s for power circuit, 430 A 40°C - 1 s for power circuit, 60 A 40°C - 10 min for power circuit, 138 A 40°C - 1 min for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Contactor Application
resistive load, motor control
Protective Cover
with
Control Circuit Type
AC 50/60 Hz
Power Dissipation Per Pole
2 W AC-3, 5 W AC-1, 2 W AC-3e
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Fire Resistance
850°C IEC 60695-2-1
[Ui] Rated Insulation Voltage
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Protective Treatment
THIEC 60068-2-30
Maximum Operating Rate
3600 cyc/h 60°C
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 8 Gn for 11 ms)
Utilisation Category
AC-4, AC-3, AC-1, AC-3e
Heat Dissipation
2-3 W at 50/60 Hz
Horsepower @ Three Phase - 480V AC
20 hp
Full Load Current - Inductive
32 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)
Control Circuit Voltage
110 V AC 50/60 Hz
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Maximum Voltage Rating
690V AC, 300V DC
Maximum Operating Temperature
140 Degrees F
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Mounting Style
Plate, Rail
Rated Operational Current
32 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 50 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 32 A (at <60°C) at <= 440 V AC AC-3e for power circuit
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 3-pole contactor intended for use in motor control and resistive load applications. It operates with a coil voltage of 110V AC and features mechanically linked auxiliary contacts (1 NO + 1 NC) conforming to IEC standards. The contactor has an average impedance of 2 mOhm for the power circuit and is tested to endure damp heat according to IACSE10 and IEC 60947-1 Annex Q category D standards. Its electrical connections are made via lugs-ring terminals with external diameters of 8mm for the control circuit and 10mm for the power circuit.

Key Features:

  • Auxiliary Contact Form: Offers one normally closed (NC) and one normally open (NO) auxiliary contact.
  • Coil Voltage: Operates at a coil voltage of 110V AC.
  • Electrical Durability: Tested for up to 1.65 Mcycles under specified conditions.
  • Fire Resistance: Tested against temperatures of up to 850°C as per the IEC60695-2-1 standard.
  • Full Load Currents: Rated for a maximum full-load inductive current of up to 32A, resistive current upto50A.
  • Horsepower Ratings: Compatible with motors within the range of single-phase240V AC at5hp, three-phase208V AC at71⁄2 hp, three-phase240VACat10hp,tothree-phase480VACat20hp.
  • IP Rating: Front face protection rated as IP20 according toIEC60529standard.
  • Mechanical Durability: Tested for mechanical endurance upto15Mcycles
  • Mounting Support Options: Designed with options for mounting on either rail or plate setups
  • Number of Poles : Contains three poles suitable for various applications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.