IEC Magnetic Contactor, 1NC/1NO, 110V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT40F7
  • Zoro # G0569040
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
4
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1DT40F7
Zoro #
G0569040
UPC #
785901705215
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
4
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CSA, GL, BV, RINA, DNV, UL, GOST, LROS, CCC, THIEC 60068-2-30
Series
LC1D
Impedance
2 mOhm
Net Weight
0.425 kg
Switching Voltage
17 V (Signalling Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Rated Breaking Capacity
450 A @ 440V
IP Rating
IP20
Application
Resistive Load
Rated Short-Time Withstand Current
50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Includes Protective Cover
Yes
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Mechanical Durability
15 Mcycles
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Non-Overlap Time
1.5 ms
Electrical Durability
1.4 Mcycles (40 A, AC-1, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600V, 690V
Overvoltage Category
CAT III
Features
Without Built-In Suppressor Module
Watts Loss
2 to 3W
Signalling Circuit Frequency
25 to 400 Hz
Fire Rating
UL 94 V1
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Inrush VA
70 VA
Operating Speed
3600 cycles per hr
Pollution Degree
3
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Heat Dissipation
2 to 3 W at 50/60 Hz
Control Circuit Voltage
110 V AC 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Contact Compatibility
M6
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
Utilisation Category
AC-1; AC-3; AC-3e; AC-4
Power Dissipation Per Pole
3.2 W AC-1
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Protective Cover
With
Rated Operational Current
40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Control Circuit Type
AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Protective Treatment
THIEC 60068-2-30
Pole Contact Composition
4 NO
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Full Load Current - Resistive
40 A
Full Load Current - Inductive
40 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Operating Temperature
140 Degrees F

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Depth
99 mm
Overall Height
91 mm

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 4-pole contactor with a coil voltage of 110V AC. It's suitable for use in resistive load applications and features mechanically linked auxiliary contacts (1 NO + 1 NC) in accordance with IEC standards. The contactor has an average impedance of 2 mOhm and has been tested under conditions of damp heat exposure as per IACS E10 and IEC 60947-1 Annex Q category D specifications. Its connections are made via screw clamp terminals that accommodate various cable sizes and stiffness types.

Key Features:

• Auxiliary Contact Form: The contactor comes with a 1NC/1NO auxiliary contact form. • Coil Voltage: Operates at a coil voltage of 110V AC. • Associated Fuse Rating: Has an associated fuse rating of up to 63 A gG at less than or equal to 690 V for power circuit coordination type. • Electrical Durability: Has demonstrated electrical durability of up to 1.4 Mcycles (40 A, AC-1, Less than or Equal to440 V) in testing. • Environmental Attributes: This product does not contain mercury, PVC or toxic heavy metals based on manufacturer's information, and has pollution degree level of three. • Fire Resistance: Tested for fire resistance at temperatures up to1562°F (850°C) according to the standard IEC60695-2-1. • Full Load Amps – Inductive & Resistive: Both stand at40A • Mechanical Durability: Has shown mechanical durability of up to15 Mccycles during tests.

Ratings & reviews