IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D80G6

  • Zoro # G0569460


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D80G6
Zoro #
G0569460
UPC #
785901440826
Country of Origin
Czechia

Dimensions

Overall Height
5 in
Overall Depth
5.12 in
Overall Width
3.35 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
Series
TeSys Deca
HP @ 3 Phase - 575V
60 hp
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
120V AC
Full Load Current - Inductive
80 A
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
60 hp
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Three Phase - 208V AC
30 hp
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail
Horsepower @ Three Phase - 600V AC
60 hp
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Full Load Current - Resistive
125 A
Number of Normally Open Main Contacts
1
Horsepower @ Single Phase - 240V AC
15 hp
Frequency
60 Hz
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Phase
Three
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
1,500,000 (80 A AC-3 Less Than= 440 V), 1,500,000 (80 A AC-3e Less Than= 440 V), 800,000 (125 A AC-1 Less Than= 440 V)
Net Weight
1.59 kg
Electrical Durability
0.8 Mcycles (125 A, AC-1, Less than 440 V); 1.5 Mcycles (80 A, AC-3, Less than 440 V); 1.5 Mcycles (80 A, AC-3e, Less than 440 V)
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Vibration Resistance
3 G (Contactor Closed), 2 G (Contactor Open)
Rated Breaking Capacity
1100 A @ 440V
Switching Voltage
17 V (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Includes Protective Cover
Yes
Control Circuit Voltage Limits
Operational AC: 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 1 to 1.1 Uc (at 55 to 70°C 60 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz)
Operating Time
20 to 35 ms (Closing), 6 to 20 ms (Opening)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1100 A @ 440V (Power Circuit)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Max. Operating Watts
22 kW (at 220 to 230V AC 50/60 Hz AC-3), 37 kW (at 380 to 400V AC 50/60 Hz AC-3), 45 kW (at 415 to 440V AC 50/60 Hz AC-3), 55 kW (at 500V AC 50/60 Hz AC-3), 45 kW (at 660 to 690V AC 50/60 Hz AC-3), 15 kW (at 400V AC 50/60 Hz AC-4), 22 kW (at 220 to 230V AC 50/60 Hz AC-3e), 37 kW (at 380 to 400V AC 50/60 Hz AC-3e), 45 kW (at 415 to 440V AC 50/60 Hz AC-3e), 55 kW (at 500V AC 50/60 Hz AC-3e), 45 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Hold VA
22 VA
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Overvoltage Category
CAT III
Non-Overlap Time
1.5 ms
Fire Rating
UL 94 V1
Impulse Withstand Voltage
8 kV
Inrush VA
220 VA
Mechanical Durability
10 Mcycles
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Features
Without Built-In Suppressor Module
Watts Loss
6 to 10W
Rated Short-Time Withstand Current
640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impedance
0.8 mOhm
Application
Motor Control, Resistive Load
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 125 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a three-phase, non-reversing contactor with a coil voltage of 120V AC. It's intended for use in motor control and resistive load applications. The contactor has an auxiliary contact configuration of 1NO/1NC and uses screw clamp terminals for electrical connection. Its operational AC control circuit voltage limits range from 0.85 to 1.1 Uc at temperatures between -40 to 55°C (60 Hz), and from 1 to 1.1 Uc at temperatures between 55 to70°C (60 Hz). The drop-out AC ranges from 0.3 to 0.6 Uc at temperatures between -40 to70°C (60 Hz).

Key features include:

  • Electrical durability: Tested to withstand up-to .8 Mcycles under less than or equal to440 V conditions.
  • Fire rating: Has been certified UL94 V-1, which indicates it has demonstrated the ability to self-extinguish within ten seconds after the ignition source is removed in testing scenarios.
  • Full Load Amps: Rated for handling inductive loads up-to80 A and resistive loads of up-to125 A.
  • Horsepower compatibility: Compatible with various horsepower ratings depending on the phase and voltage; e.g.,15 hp @ single phase -240V AC,30 hp @ three-phase -208V AC, etc.
  • Mechanical Durability: Tested for mechanical durability of upto10 Mcycles.
  • Mounting Style: Compatible with DIN Rail mounting style for easy installation.
  • Rated Breaking Capacity: The product's rated breaking capacity is specified as1100 A @440V
  • -Reversing Capability: This product does not have reversing capability which means it cannot change the direction of current flow automatically.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.