IEC Magnetic Contactor, 1NC/1NO, 125V DC, 3 P, Non-Reversing, Box Lug

  • Mfr # LC1D40A6GD

  • Zoro # G0849628


product price:  $364.99
/ea
Sold in multiples of 10 for $3,649.90
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
125V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D40A6GD
Zoro #
G0849628
UPC #
785901017677
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
55 mm
Overall Height
122 mm
Overall Depth
120 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
125V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CSA, UL, CCC, GOST, THIEC 60068-2-30
Includes
Everlink Power Connections
Series
LC1D
HP @ 3 Phase - 575V
30 hp
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Application
Motor Control, Resistive Load
Impedance
1.5 mOhm
Mechanical Durability
10 Mcycles
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Electrical Durability
0.7 Mcycles (60 A, AC-1, Less than 440 V); 1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.5 Mcycles (40 A, AC-3e, Less than 440 V)
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 415 to 440V AC 50/60 Hz AC-3), 22 kW (at 500V AC 50/60 Hz AC-3), 30 kW (at 660 to 690V AC 50/60 Hz AC-3), 9 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 415 to 440V AC 50/60 Hz AC-3e), 22 kW (at 500V AC 50/60 Hz AC-3e), 30 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Includes Protective Cover
Yes
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600/690V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fire Rating
UL 94 V1
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C); Operational DC: 0.75 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Switching Current
5 mA (Signalling Circuit)
Operating Speed
3600 cycles per hr
Rated Breaking Capacity
800 A @ 440V
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Time
42.5 to 57.5 ms (Closing), 16 to 24 ms (Opening)
Net Weight
0.925 kg
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Non-Overlap Time
1.5 ms
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Impulse Withstand Voltage
6 kV
Overvoltage Category
CAT III
Signalling Circuit Frequency
25 to 400 Hz
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 6 Nm (Power Circuit)
IP Rating
IP20
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Horsepower @ Three Phase - 480V AC
30 hp
Full Load Current - Resistive
60 A
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Full Load Current - Inductive
40 A
Horsepower @ Three Phase - 240V AC
10 hp
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)
Maximum Voltage Rating
690V AC, 300V DC

Description

The Schneider Electric IEC Magnetic Contactor is an electrically operated switch used to control power circuits in motor control and resistive load applications. It is a 3-pole, non-reversing device with 1NC/1NO auxiliary contacts and a 125 V DC coil, compatible with box lug terminal connections.

Poles: 3

  • Auxiliary contacts: 2 (1NC/1NO)
  • Coil voltage: 125 V DC
  • Reversing: Non-Reversing
  • Connection: Box Lug
  • Mounting: Plate, Rail
  • Series: LC1D
  • IP rating: IP20
  • Dimensions (H x W x D): 122 mm x 55 mm x 120 mm
  • Net weight: 0.925 kg
  • Includes: Everlink Power Connections; Protective Cover
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.