IEC Magnetic Contactor, 1NC/1NO, 200V-500V AC/DC, 3 P, Spring Type

  • Mfr # LC1G330LSEA

  • Zoro # G210190376


product price:  $2,050.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
200V-500V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1G330LSEA
Zoro #
G210190376
UPC #
3606481922472
Country of Origin
China

Dimensions

Overall Height
11.42 in
Overall Width
5.51 in
Overall Depth
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
200V-500V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Maximum Voltage Rating
1000V AC
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
8,000,000
Maximum Operating Temperature
140 Degrees F
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Mounting Style
Plate
Phase
Single
Full Load Current - Resistive
440 A
Full Load Current - Inductive
330 A

Description

The IEC Magnetic Contactor is a three-pole device conforming to IEC standards; specifications are provided for reference only.

Item: IEC Magnetic Contactor (TeSys Giga series)

  • Poles/Phase: 3 poles, Single-phase
  • Auxiliary contacts: 2 total (1NC/1NO)
  • Coil voltage: 200–500 V AC/DC
  • Terminal type: Spring Type
  • Mounting: Plate
  • Maximum voltage: 1000 V AC
  • Frequency: 50/60 Hz
  • IP rating: IP20
  • Temperature range: -13°F to 140°F
  • Mechanical durability: 8,000,000 cycles
  • Full-load current (inductive/resistive): Specifications are provided for informational purposes only; actual performance may vary based on application conditions.
  • Full-load amps (inductive/resistive): 390 A / 440 A
  • Embedded surge suppressor: No
  • Includes auxiliary contacts: Yes
  • Dimensions: Dimensions are approximate; actual size may vary slightly depending on manufacturing tolerances.
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JISC8201-4-1, JISC8201-5-1, UL 60947-4-1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.