IEC Magnetic Contactor, 1NC/1NO, 220V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D50AM7

  • Zoro # G0849655


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D50AM7
Zoro #
G0849655
UPC #
785901565246
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
122 mm
Overall Width
55 mm
Overall Depth
120 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, RINA, DNV, CSA, GOST, BV, GL, UL, CCC, LROS, THIEC 60068-2-30
HP @ 3 Phase - 575V
40 hp
Includes
Everlink Power Connections
Series
LC1D
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Fire Rating
UL 94 V1
Switching Current
5 mA (Signalling Circuit)
Mechanical Durability
6 Mcycles
Signalling Circuit Frequency
25 to 400 Hz
Impedance
1.5 mOhm
Rated Breaking Capacity
900 A @ 440V
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Switching Voltage
17 V (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
Net Weight
0.855 kg
Includes Protective Cover
Yes
Rated Insulation Volts
600/690V
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Electrical Durability
1.45 Mcycles (50 A, AC-3, Less than 440 V); 1.1 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (50 A, AC-3e, Less than 440 V)
Overvoltage Category
CAT III
Watts Loss
4 to 5W
Non-Overlap Time
1.5 ms
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
IP Rating
IP20
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Rated Short-Time Withstand Current
400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit)
Max. Operating Watts
15 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 380 to 400V AC 50/60 Hz AC-3), 30 kW (at 500V AC 50/60 Hz AC-3), 33 kW (at 660 to 690V AC 50/60 Hz AC-3), 25 kW (at 415V AC 50/60 Hz AC-3), 30 kW (at 440V AC 50/60 Hz AC-3), 11 kW (at 400V AC 50/60 Hz AC-4), 15 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 380 to 400V AC 50/60 Hz AC-3e), 30 kW (at 500V AC 50/60 Hz AC-3e), 33 kW (at 660 to 690V AC 50/60 Hz AC-3e), 25 kW (at 415V AC 50/60 Hz AC-3e), 30 kW (at 440V AC 50/60 Hz AC-3e)
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Full Load Current - Resistive
80 A
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 480V AC
40 hp
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit)

Description

The IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It utilizes an electromagnetic coil for switching functions within its rated electrical parameters. This unit is a 3-pole, non-reversing model with a 220 V AC coil and a 1NC/1NO auxiliary contact. It belongs to the LC1D series and includes protective cover and compatible power connection options. It is mounted on plate or rail and has dimensions of 55 mm wide, 120 mm deep, and 122 mm high, with a net weight of 0.855 kg. Rated for operation at voltages up to 690 V AC / 300 V DC within specified conditions.

Poles: 3; Auxiliary contacts: 1NC/1NO; Reversing: non-reversing

  • Coil voltage: 220 V AC
  • Series: LC1D; Mounting: Plate, Rail
  • Dimensions: 55 mm W x 120 mm D x 122 mm H; Net weight: 0.855 kg
  • Protection and accessories: IP20; Includes protective cover; Includes compatible power connection options
  • Rated voltage: rated for operation at voltages up to 690 V AC / 300 V DC within specified conditions
  • Rated making capacity: 140 A (AC Signalling), 250 A (DC Signalling), 900 A @ 440 V (Power) -> has a rated making capacity based on tested electrical ratings under specified conditions
  • Full load current: Resistive 80 A; Inductive 50 A -> supports full load currents up to these values when operated within its specifications
  • Short-time withstand current: 400 A (40°C 10 s), 810 A (40°C 1 s), 84 A (40°C 10 min), 208 A (40°C 1 min) -> can withstand short-term surge currents according to tested ratings under controlled conditions
  • Inrush/holding: Inrush VA 140–160 VA; Hold VA 13–15 VA -> consumes specified inrush and holding volt-amperes during normal operation within design limits
  • Impedance: 1.5 mΩ; Impulse withstand voltage: 6 kV -> has impedance characteristics and impulse withstand capabilities consistent with industry standards
  • Max temperature: 850°C; Working height: Up to 9842.52 ft -> designed for use in environments with temperatures up to this level and altitude ranges as specified
  • Standards: EN/IEC 60947-4-1, EN/IEC 60947-5-1, UL 508, CSA and others
  • Mechanical and electrical durability: 6 Mcycles (mechanical) and various electrical ratings by circuit type
  • Non-Overlap time: 1.5 ms; Operating times: 4–19 ms (Opening), 12–26 ms (Closing)
  • Terminal connection: Screw clamp (control circuit) and EverLink screw connectors (power circuit)
  • Environmental attributes: Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
  • Fire rating: UL 94 V1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.