Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 230V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D09P7
  • Zoro # G0569567

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D09P7
Zoro #
G0569567
UPC #
785901564324
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
230V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, GOST, BV, LROS, DNV, CSA, RINA, CCC, UL, GL, UKCA, THIEC 60068-2-30
Series
LC1D
HP @ 3 Phase - 575V
7 1/2 hp
Impulse Withstand Voltage
6 kV
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Breaking Capacity
250 A @ 440V
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Overvoltage Category
CAT III
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm
Mechanical Durability
15 Mcycles
Impedance
2.5 mOhm
Signalling Circuit Frequency
25 to 400 Hz
Fire Rating
UL 94 V1
IP Rating
IP20
Switching Current
5 mA (Signalling Circuit)
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Application
Motor Control, Resistive Load
Net Weight
0.32 kg
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Insulation Volts
600V, 690V
Non-Overlap Time
1.5 ms
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Watts Loss
2 to 3W
Inrush VA
70 VA
Features
Without Built-In Suppressor Module
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 240V AC
2 hp
Full Load Current - Resistive
25 A
Full Load Current - Inductive
9 A
Maximum Voltage Rating
690V AC, 300V DC
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Mounting Style
Plate, Rail

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Depth
86 mm
Overall Height
77 mm

Description

IEC Magnetic Contactor for motor control and resistive loads. This 3-pole, non-reversing device uses a 230 V AC coil and provides 1NC/1NO auxiliary contacts. It features screw clamp terminals and mounting for plate or rail, and is part of the LC1D series. A protective cover is included, and the unit carries an IP20 enclosure rating and UL 94 V1 fire rating.

Key features:

  • Application: The product is rated for operation within specified parameters; actual suitability should be verified based on application conditions.
  • Poles: 3
  • Auxiliary contacts: 1NC/1NO
  • Coil voltage: 230 V AC
  • Reversing capability: Non-Reversing
  • Electrical connection: Screw Clamp Terminals
  • Mounting: Plate, Rail
  • Series: LC1D
  • Protective cover: Included
  • IP rating: The enclosure provides an ingress protection rating of IP20 as per standard specifications; actual environmental suitability should be confirmed before use in specific conditions.
  • Fire rating: The material meets UL 94 V1 flammability standards; this does not imply any safety certification beyond that specification.
  • Dimensions (D × H × W): 86 mm × 77 mm × 45 mm
  • Net weight: 0.32 kg
  • Rated voltage: The rated voltages specify maximum electrical ratings; compatibility with specific circuits should be verified to ensure proper operation within these limits.
  • Rated making capacity: The current capacities are based on standardized testing conditions; actual performance may vary depending on installation specifics.
  • Full load current: These values indicate typical full load currents under specified test conditions but do not guarantee safe operation at these levels without proper circuit design.
  • Non-overlap time: 1.5 ms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.