IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D38U7

  • Zoro # G0848508


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D38U7
Zoro #
G0848508
UPC #
785901121985
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Width
45 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, DNV, GOST, LROS, RINA, CCC, BV, GL, UL, CSA, THIEC 60068-2-30
Series
LC1D
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Rated Breaking Capacity
550 A @ 440V
Watts Loss
2 to 3W
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Switching Voltage
17 V (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Switching Current
5 mA (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Overvoltage Category
CAT III
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
600/690V
Mechanical Durability
15 Mcycles
Fire Rating
UL 94 V1
Inrush VA
70 VA
Max. Operating Watts
18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 220 to 230V AC 50/60 Hz AC-3), 18.5 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 220 to 230V AC 50/60 Hz AC-3e), 18.5 kW (at 415 to 440V AC 50/60 Hz AC-3e)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Net Weight
0.38 kg
Signalling Circuit Frequency
25 to 400 Hz
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
IP Rating
IP20
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Electrical Durability
1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.4 Mcycles (38 A, AC-3, Less than 440 V); 1.4 Mcycles (38 A, AC-3e, Less than 440 V)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Includes Protective Cover
Yes
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Impedance
2 mOhm
Non-Overlap Time
1.5 ms
Operating Speed
3600 cycles per hr
Rated Short-Time Withstand Current
60 A (at 40°C for 10 min Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 150 A (at 40°C for 1 min Power Circuit), 310 A (at 40°C for 10 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Full Load Current - Inductive
38 A
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 480V AC
20 hp
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC

Description

The item is an IEC Magnetic Contactor from Schneider Electric. It is a 3-pole, non-reversing device with 1NC/1NO auxiliary contacts, rated for use in motor control and resistive load switching applications within specified parameters. It is rated for operation with a 240 V AC coil and screw clamp terminals, and it can be mounted on a plate or rail. It includes a protective cover.

Key features

  • Poles and auxiliary: 3 poles; 1NC/1NO auxiliary contact pair (2 auxiliary contacts total); Reversing: non-reversing
  • Coil and control: Coil voltage 240 V AC
  • Wiring and mounting: Screw clamp terminals; Mounts on Plate, Rail; Dimensions: 85 mm H × 45 mm W × 92 mm D; Net weight 0.38 kg
  • Electrical ratings: Rated for operation at voltages up to 690 V AC / 300 V DC; Capable of handling full load currents up to these ratings when used within specified conditions; Rated making capacity 140 A (AC signalling), 250 A (DC signalling), 550 A @ 440 V (power circuit)
  • Performance and protection: IP20 rating; Includes protective cover; Series LC1D; maximum operating temperature rating of 850°C (note: verify actual product specifications, as this seems unusually high)
  • Power and motor ratings: 5 hp at 240 V single-phase; 10 hp at 208–240 V three-phase; 20 hp at 480 V three-phase
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.