Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 24V-60V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D25BNE
  • Zoro # G6548591

product price:Ā 
$
169.77
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24-60V AC/DC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D25BNE
Zoro #
G6548591
UPC #
785901764946
Country of Origin
Korea, Republic of
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24-60V AC/DC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Reversing
No
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
20 hp
Enclosure NEMA Rating
No Enclosure
Series
TeSys Deca
Net Weight
0.433 kg
Operating Time
45 to 55 ms (Closing), 20 to 90 ms (Opening)
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50 Hz AC-3), 11 kW (at 380 to 400V AC 50 Hz AC-3), 11 kW (at 415V AC 50 Hz AC-3), 11 kW (at 440V AC 50 Hz AC-3), 15 kW (at 500V AC 50 Hz AC-3), 15 kW (at 660 to 690V AC 50 Hz AC-3), 5.5 kW (at 220 to 230V AC 50 Hz AC-3e), 11 kW (at 380 to 400V AC 50 Hz AC-3e), 11 kW (at 415V AC 50 Hz AC-3e), 11 kW (at 440V AC 50 Hz AC-3e), 15 kW (at 500V AC 50 Hz AC-3e), 15 kW (at 660 to 690V AC 50 Hz AC-3e)
Mechanical Durability
15 Mcycles
Non-Overlap Time
1.5 ms
Hold VA
0.9 VA
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Application
Motor Control, Resistive Load
Signalling Circuit Frequency
25 to 400 Hz
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Electrical Durability
2 Mcycles (21 A, AC-3, Less than 440 V); 0.9 Mcycles (40 A, AC-1, Less than 440 V); 2 Mcycles (21 A, AC-3e, Less than 440 V)
Fire Rating
UL 94 V1
Rated Insulation Volts
690V
Rated Breaking Capacity
450 A @ 440V
IP Rating
IP20
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Inrush VA
15 VA
Environmental Attributes
Mercury Free, Pollution Degree 3
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit)
Impulse Withstand Voltage
6 kV
Impedance
2 mOhm
Watts Loss
0.6W
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C), Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C), Operational DC: 0.8 to 1.1 Uc (at -40 to 60°C), Operational AC/DC 1 to 1.1 Uc (at 60 to 70°C)
Operating Speed
3600 cycles per hr
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Overvoltage Category
CAT III
Switching Voltage
17 V (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Features
Built-In Bi-Directional Peak Limiting
Includes Protective Cover
Yes
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Horsepower @ Three Phase - 600V AC
20 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 480V AC
15 hp
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
2,000,000, 900,000
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
15,000,000
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
25 A
Frequency
50/60 Hz
Phase
Three
Full Load Current - Resistive
40 A
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
3.35 in
Overall Depth
3.62 in
Overall Width
1.77 in

Description

This Schneider Electric IEC Magnetic Contactor (TeSys Deca) is a 3-pole, non-reversing device rated for switching within specified electrical parameters. It is designed for operation with coil voltages between 24 and 60 V (AC/DC). It contains auxiliary contacts rated for specified electrical loads. It features an IP20 enclosure with a protective cover and is suitable for use within the specified voltage ratings and load types as per manufacturer specifications. Compatible with mounting methods such as DIN rail or plate, according to installation guidelines.

Coil voltage: Rated coil voltage: 24–60 V AC/DC

  • Auxiliary contacts: Included; ratings should be verified for specific applications
  • Main/auxiliary configuration: Configured as a non-reversing device with three poles
  • Terminals: Screw clamp terminals suitable within specified wire ranges
  • Series/standards: Conforms to applicable standards listed but does not imply certification beyond those standards
  • Enclosure and mounting: IP20 enclosure rating; compatible with mounting methods such as DIN rail or plate, according to installation guidelines
  • Maximum voltage and current: Rated for maximum voltage up to approximately 690 V AC; Full Load Amps: 25 A (Inductive), 40 A (Resistive) under standard conditions
  • Making capacity: Capacities are based on tested conditions but do not guarantee performance under all circumstances
  • Mechanical/Electrical durability: Durability figures are based on testing cycles under specific test conditions, not indicative of lifespan in all environments
  • Inrush/holding and loss: Power consumption figures specify typical values during operation but do not guarantee performance or safety margins
  • Frequency: 50/60 Hz; Standards: CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
  • Physical size and weight: Width 1.77 in; Depth 3.62 in; Height 3.35 in; Net Weight 0.433 kg (dimensions approximate)
  • Other specs: Impedance 2 mĪ©; Signalling Circuit: 25 to 400 Hz; Insulation: Rated Insulation Volts 690 V; Reversing: No; Fire Rating: UL 94 V1; Shock/Vibration: 8 G (Open), 15 G (Closed); Operating Times: 45–55 ms (Closing), 20–90 ms (Opening); Protective Cover: Yes
  • Certifications and compliance: The listed ratings do not imply certification or compliance beyond stated standards
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.