IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D50ABBE

  • Zoro # G6044670


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2D50ABBE
Zoro #
G6044670
UPC #
03606480988189
Country of Origin
France

Dimensions

Overall Height
4.8 in
Overall Width
4.69 in
Overall Depth
4.72 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
40 hp
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Frame / Series / Class / Code
TeSys
Series
TeSys Deca
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
15 hp
Full Load Current - Resistive
80 A
Embedded Surge Suppressor
No
Electrical Operating Durability
1,800,000, 500,000
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 600V AC
40 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Resistance Properties
Fire Resistant, Insulation Resistant
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
40 hp
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
6,000,000
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
3 hp
Rated Breaking Capacity
900 A @ 440V
Overvoltage Category
CAT III
Switching Current
5 mA (Signalling Circuit)
Fire Rating
UL 94 V1
Includes Protective Cover
Yes
Impulse Withstand Voltage
6 kV
Net Weight
2.164 kg
Control Circuit Voltage Limits
Drop-Out DC: Less Than 0.1 Uc (at -40 to 70°C); Operational DC: 0.8 to 1.2 Uc (at -40 to 60°C), 1 to 1.2 Uc (at 60 to 70°C)
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit)
Electrical Durability
1.8 Mcycles (42 A, AC-3, Less than 440 V); 0.5 Mcycles (80 A, AC-1, Less than 440 V)
Application
Motor Control, Resistive Load
Rated Insulation Volts
690V
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Environmental Attributes
Mercury Free, Pollution Degree 3
Watts Loss
0.5W
Mechanical Durability
6 Mcycles
Operating Time
55 to 65 ms (Closing), 20 to 120 ms (Opening)
Operating Speed
3600 cycles per hr
Features
Built-In Bi-Directional Peak Limiting; Preassembled with Reversing Power Busbar
Impedance
1.5 mOhm
Max. Operating Watts
15 kW (at 220 to 230V AC 50 Hz), 22 kW (at 380 to 400V AC 50 Hz), 25 kW (at 415V AC 50 Hz), 30 kW (at 440V AC 50 Hz), 30 kW (at 500V AC 50 Hz), 33 kW (at 660 to 690V AC 50 Hz)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit)
Non-Overlap Time
1.5 ms
Switching Voltage
17 V (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit)

Description

The item is a Schneider Electric IEC Magnetic Contactor (TeSys Deca), a 3-pole reversing contactor with a 24 V DC coil. It provides motor control and resistive load switching with 2 auxiliary contacts (1 NO and 1 NC). The control circuit uses screw clamp terminals and the power circuit uses EverLink BTR screw connectors. It is IEC-compliant; No enclosure; IP20 protection; protective cover included. The unit mounts on DIN rails or plates and has the dimensions 4.69 in (W) x 4.8 in (H) x 4.72 in (D) with a net weight of 2.164 kg.

Key features:

  • Poles: 3; Reversing: Rated for operation within specified parameters
  • Coil voltage: 24 V DC
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Series/standard: TeSys Deca (IEC)
  • Rated voltage and frequency: 690 V AC; 50/60 Hz
  • Full-load currents: 50 A inductive; 80 A resistive
  • Durability: 6 Mcycles mechanical; 6,000,000 electrical operating cycles
  • Protection and enclosure: IP20; No Enclosure; includes protective cover; no embedded surge suppressor
  • Mounting and connections: DIN Rail/Plate mounting; Plate/Rail mounting; Control: Screw Clamp; Power: EverLink BTR
  • Additional ratings: Impulse withstand voltage: 6 kV; weight 2.164 kg; application: motor control, resistive load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.