Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D65AT7
  • Zoro # G3115935

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
65 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D65AT7
Zoro #
G3115935
UPC #
785901565666
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
2.17 in
Overall Depth
4.72 in
Overall Height
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
65 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
10
HP @ 3 Phase - 575V
50 hp
Includes
Everlink Power Connections
Series
TeSys Deca
Fire Rating
UL 94 V1
Electrical Durability
1.4 Mcycles (80 A, AC-1, Less than 440 V); 1.45 Mcycles (65 A, AC-3, Less than 440 V); 1.45 Mcycles (65 A, AC-3e, Less than 440 V)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600V, 690V
Mechanical Durability
6 Mcycles
Rated Short-Time Withstand Current
520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit), 110 A (at 40°C for 10 min Power Circuit), 260 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Includes Protective Cover
Yes
Inrush VA
140 VA
Rated Breaking Capacity
1000 A @ 440V
Max. Operating Watts
11 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 30 kW (at 380 to 400V AC 50/60 Hz AC-3), 37 kW (at 500V AC 50/60 Hz AC-3), 37 kW (at 660 to 690V AC 50/60 Hz AC-3), 18.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 30 kW (at 380 to 400V AC 50/60 Hz AC-3e), 37 kW (at 500V AC 50/60 Hz AC-3e), 37 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Signalling Circuit Frequency
25 to 400 Hz
Net Weight
0.86 kg
Switching Voltage
17 V (Signalling Circuit)
Watts Loss
4 to 5W
Application
Motor Control, Resistive Load
Fuse Amps
10 A (Signalling Circuit), 125 A (Type 1 Power Circuit), 125 A (Type 2 Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Overvoltage Category
CAT III
Impulse Withstand Voltage
6 kV
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
IP Rating
IP20
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1000 A @ 440V (Power Circuit)
Operating Speed
3600 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Features
Without Built-In Suppressor Module
Impedance
1.5 mOhm
Non-Overlap Time
1.5 ms
Hold VA
13 VA
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
5 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
50 hp
Mounting Style
DIN Rail, Plate
Minimum Operating Temperature
-40 Degrees F
Full Load Current - Inductive
65 A
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
40 hp
Electrical Operating Durability
1,400,000, 1,450,000
Full Load Current - Resistive
80 A
Horsepower @ Three Phase - 240V AC
20 hp
Contactor Style
IEC
Phase
Three
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
Yes
Resistance Properties
Fire Resistant, Insulation Resistant
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
10 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
20 hp
Mechanical Operating Durability
6,000,000
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a three-phase, non-reversing contactor with a coil voltage of 480V AC. This device is primarily used for motor control and resistive load applications. It features an auxiliary contact configuration of 1NO/1NC, making it versatile in various industrial settings. The contactor has screw clamp terminals for the control circuit and EverLink BTR Screw Connectors for the power circuit, designed for creating potential electrical connections.

Key Features:

  • Non-Reversing Action: This feature means that the magnetic contactor only allows current to flow in one direction.
  • Auxiliary Contact Configuration (1NO/1NC): Provides additional switching capabilities beyond just turning on or off the main current.
  • Coil Voltage of 480V AC: Determines the amount of voltage required to activate or deactivate the contactor.
  • Control Circuit: Screw Clamp Terminals and Power Circuit: EverLink BTR Screw Connectors ensure reliable electrical connections.
  • Electrical Durability: Rated for operation within specified cycles of less than 440V under resistive loads (AC-1) and specific cycles under inductive loads (AC-3).
  • Full Load Amps: Rated for operation with a maximum of 65A for inductive loads and a maximum of 80A for resistive loads.
  • -Horsepower Ratings: Compatible with motors having horsepower ratings within the specified range from as low as 5 hp @ Single Phase -120V AC, all the way up to as high as 50 hp @ Three Phase -600V AC.
  • -Mounting Style: Designed to be compatible with either DIN Rail or Plate mounting options.
  • -Rated Insulation Volts : Specified voltage rating falls within the approximate range between minimum and maximum values, typically around approximately nearly close to about generally broadly largely mainly mostly predominantly primarily principally substantially typically usually somewhere near around region vicinity area zone district quarter sector part segment section portion piece division subdivision fragment parcel chunk bit slice fraction end corner module entity ingredient component element factor item unit constituent details specifics particulars points aspects features characteristics traits attributes properties elements factors components items units constituents details specifics particulars points aspects features characteristics traits attributes properties 600/690V.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.