IEC Magnetic Contactor, 1NC/1NO, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D65T6

  • Zoro # G215302576


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D65T6
Zoro #
G215302576
UPC #
-
Country of Origin
Unknown

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
UL 508 || EN 60947-5-1 || EN 60947-4-1 || IEC 60947-5-1 || CSA C22.2 No 14 || IEC 60947-4-1
Full Load Current - Inductive
65 A

Description

The IEC Magnetic Contactor is a three-pole, non-reversing electrical control device rated for switching within specified electrical parameters. It includes screw clamp terminals and an auxiliary contact configuration of 1NC/1NO. The unit is rated for a maximum continuous current of 65 A under specified conditions.

Auxiliary Contact Form: 1NC/1NO

  • Number of Auxiliary Contacts: 2
  • Number of Poles: 3
  • Reversing Capability: non-reversing
  • Full Load Amps-Inductive: 65A
  • Full Load Current - Inductive: 65 A
  • Terminal Connection Type: Screw Clamp
  • Standards: UL 508, EN 60947-5-1, EN 60947-4-1, IEC 60947-5-1, CSA C22.2 No 14, IEC 60947-4-1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.