IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D38EHE

  • Zoro # G6029033


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D38EHE
Zoro #
G6029033
UPC #
03606480987793
Country of Origin
France

Dimensions

Overall Height
3.35 in
Overall Depth
3.62 in
Overall Width
1.77 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
25 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Series
TeSys Deca
IP Rating
IP20
Full Load Current - Resistive
50 A
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 600V AC
25 hp
Contactor Style
IEC
Horsepower @ Single Phase - 120V AC
2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
10 hp
Mechanical Operating Durability
15,000,000
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
10 hp
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
5 hp
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
1,800,000, 900,000
Phase
Three
Number of Normally Open Main Contacts
3
Resistance Properties
Fire Resistant, Insulation Resistant
Full Load Current - Inductive
38 A
Horsepower @ Three Phase - 480V AC
20 hp
Fire Rating
UL 94 V1
Impedance
2 mOhm
Signalling Circuit Frequency
25 to 400 Hz
Inrush VA
25 VA
Features
Built-In Bi-Directional Peak Limiting
Hold VA
1.3 VA
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Operating Time
45 to 55 ms (Closing), 20 to 90 ms (Opening)
Operating Speed
3600 cycles per hr
Overvoltage Category
CAT III
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Max. Operating Watts
9 kW (at 220 to 230V AC 50 Hz AC-3), 18.5 kW (at 380 to 400V AC 50 Hz AC-3), 18.5 kW (at 415V AC 50 Hz AC-3), 18.5 kW (at 440V AC 50 Hz AC-3), 18.5 kW (at 500V AC 50 Hz AC-3), 18.5 kW (at 660 to 690V AC 50 Hz AC-3), 9 kW (at 220 to 230V AC 50 Hz AC-3e), 18.5 kW (at 380 to 400V AC 50 Hz AC-3e), 18.5 kW (at 415V AC 50 Hz AC-3e), 18.5 kW (at 440V AC 50 Hz AC-3e), 18.5 kW (at 500V AC 50 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50 Hz AC-3e)
Application
Motor Control, Resistive Load
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C); Operational AC/DC: 0.85 to 1.1 Uc (at -40 to 60°C), 1 to 1.1 Uc (at 60 to 70°C)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Net Weight
0.442 kg
Rated Breaking Capacity
550 A @ 440V
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 60 A (at 40°C for 10 min Power Circuit), 150 A (at 40°C for 1 min Power Circuit), 310 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, Pollution Degree 3
Non-Overlap Time
1.5 ms
Electrical Durability
1.8 Mcycles (35 A, AC-3, Less than 440 V); 0.9 Mcycles (50 A, AC-1, Less than 440 V); 1.8 Mcycles (35 A, AC-3e, Less than 440 V)
Mechanical Durability
15 Mcycles
Watts Loss
0.8W
Includes Protective Cover
Yes
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
690V
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing electrical switch rated for use within specified electrical parameters in motor control and resistive-load applications. It is rated for operation with coil voltages between 48–130 V AC/DC and uses screw clamp terminals for wiring. The device contains auxiliary contacts as specified (NO/NC) and is part of the TeSys Deca family.

Key features

  • Coil Voltage: 48–130 V AC/DC
  • Poles / Reversing: 3 poles; non-reversing
  • Auxiliary Contacts: NO/NC (2 total)
  • Electrical Connection: Screw Clamp Terminals
  • Frame / Series: TeSys Deca
  • Frequency: 50/60 Hz
  • Maximum Voltage / Insulation: 690 V
  • Enclosure / Protection: has an IP20 rating with included protective cover
  • Dimensions: Depth 3.62 in; Width 1.77 in; Height 3.35 in
  • Net Weight: 0.442 kg
  • Durability: mechanical durability of approximately 15 million cycles; electrical durability up to 1,800,000 cycles under specified conditions
  • Operating Timing: operates within the specified timing ranges under normal conditions
  • Impulse Withstand Voltage: 6 kV
  • Embedded Surge Suppressor: No
  • Additional: Non-overlap time 1.5 ms; Signalling circuit considerations as specified in data
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.