Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 48V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D09E7
  • Zoro # G0569530

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D09E7
Zoro #
G0569530
UPC #
785901564058
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, GOST, GL, LROS, DNV, UL, RINA, CCC, BV, CSA, UKCA, THIEC 60068-2-30
Coil Volts
48V AC
HP @ 3 Phase - 575V
7 1/2 hp
Series
LC1D
Mounts On
Plate, Rail
Rated Voltage
690V AC, 300V DC
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Electrical Connection
Screw Clamp Terminals
Rated Breaking Capacity
250 A @ 440V
Signalling Circuit Frequency
25 to 400 Hz
Application
Motor Control, Resistive Load
Switching Current
5 mA (Signalling Circuit)
Includes Protective Cover
Yes
IP Rating
IP20
Switching Voltage
17 V (Signalling Circuit)
Fire Rating
UL 94 V1
Thermal Amperage
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Max. Temperature
850 Degrees C
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Tightening Torque
1.7 Nm
Rated Insulation Volts
600V, 690V
Impulse Withstand Voltage
6 kV
Impedance
2.5 mOhm
Overvoltage Category
CAT III
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Features
Without Built-In Suppressor Module
Non-Overlap Time
1.5 ms
Watts Loss
2 to 3W
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Inrush VA
70 VA
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Net Weight
0.32 kg
Mechanical Durability
15 Mcycles
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Speed
3600 cycles per hr
IRMS Rated Making Capacity
250 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1
Contact Compatibility
M2
Flame Retardance
V1 conforming to UL 94
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Minimum Switching Voltage
17 V for signalling circuit
Hold-In Power Consumption in VA
7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
IP Degree Of Protection
IP20 front face IEC 60529
Control Circuit Voltage
48 V AC 50/60 Hz
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Associated Fuse Rating
10 A gG for signalling circuit conforming to IEC 60947-5-1; 25 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 20 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
Conventional Free Air Thermal Current
25 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for signalling circuit
Maximum Horse Power Rating
1 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 2 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 2 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 5 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 7.5 hp at 575/600 V AC 50/60 Hz for 3 phase motors; 0.33 hp at 115 V AC 50/60 Hz for 1 phase motors
Pollution Degree
3
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Motor Power KW
2.2 kW at 220 to 230 V AC 50/60 Hz (AC-3); 4 kW at 380 to 400 V AC 50/60 Hz (AC-3); 4 kW at 415 to 440 V AC 50/60 Hz (AC-3); 5.5 kW at 500 V AC 50/60 Hz (AC-3); 5.5 kW at 660 to 690 V AC 50/60 Hz (AC-3); 2.2 kW at 400 V AC 50/60 Hz (AC-4); 2.2 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 4 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 4 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 5.5 kW at 500 V AC 50/60 Hz (AC-3e); 5.5 kW at 660 to 690 V AC 50/60 Hz (AC-3e)
Pole Contact Composition
3 NO
Protective Cover
With
Average Impedance
2.5 mOhm - Ith 25 A 50 Hz for power circuit
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Utilisation Category
AC-3; AC-4; AC-1; AC-3e
Minimum Switching Current
5 mA for signalling circuit
Protective Treatment
THIEC 60068-2-30
Rated Operational Current
9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Rated Short Time Withstand Current
105 A 104°F (40°C) - 10 s for power circuit; 210 A 104°F (40°C) - 1 s for power circuit; 30 A 104°F (40°C) - 10 min for power circuit; 61 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Heat Dissipation
2 to 3 W at 50/60 Hz
Connections - Terminals
Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end
Control Circuit Type
AC 50/60 Hz standard
Permissible Ambient Air Temperature Around The Device
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Rated Impulse Withstand Voltage
6 kV IEC 60947
Insulation Resistance
Greater than 10 MOhm for signalling circuit
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Insulation Voltage
Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
Product Or Component Type
Contactor
Poles Description
3P
Power Dissipation Per Pole
1.56 W AC-1; 0.2 W AC-3; 0.2 W AC-3e
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Contactor Application
Motor control; Resistive load
Product Certifications
GOST; GL; LROS (Lloyds register of shipping); DNV; UL; RINA; CCC; BV; CSA; UKCA
Mounting Support
Rail; Plate
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 240V AC
2 hp
Full Load Current - Inductive
9 A
Full Load Current - Resistive
25 A
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp

Dimensions

Width
45 mm
Depth
86 mm
Height
77 mm
Working Height
Up to 9842.52 ft

Description

The Schneider Electric IEC Magnetic Contactor is a three-pole, non-reversing, mechanically interlinked device rated for switching power circuits within specified parameters. It features a 48 V AC coil and a 1NC/1NO auxiliary contact pair; screw clamp terminals serve both power and control connections. The unit is mountable on a rail or plate and carries IP20 front-face protection with a protective cover included.

Key features

  • Coil voltage: 48 V AC (control circuit, AC 50/60 Hz)
  • Poles and contact: 3P; Non-Reversing; 1NC/1NO auxiliary contacts (mechanically linked)
  • Terminals: Screw clamp (power and control circuits)
  • Mounting: Rail or plate
  • Physical: Net weight 0.32 kg; Width 45 mm; Height 77 mm; Depth 86 mm
  • Protection and durability: IP20 front-face protection; Protective cover included; Mechanical durability 15 Mcycles
  • Electrical ratings: Fuse ratings 10 A signalling circuit; 25 A Type 1 power circuit; 20 A Type 2 power circuit; Rated making capacities (250 A @ 440 V power circuit; 140 A AC signalling; 250 A DC signalling); Rated insulation voltage 690 V (power and signalling); Rated impulse withstand voltage 6 kV
  • Operating parameters: Maximum operating rate 3600 cyc/h; Non-overlap time 1.5 ms
  • Environment and series: Permissible ambient -40 to 60°C (derating above 60°C to 70°C); Series LC1D
  • Additional electrical: Control circuit type AC 50/60 Hz; Control circuit voltage 48 V AC 50/60 Hz; Fuse and ratings aligned with IEC 60947 standards
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.