IEC Magnetic Contactor, 1NC/1NO, 48V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D32E7

  • Zoro # G0850090


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D32E7
Zoro #
G0850090
UPC #
785901839255
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Width
45 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, LROS, GL, GOST, RINA, DNV, CCC, UL, BV, CSA, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
30 hp
Series
LC1D
Impulse Withstand Voltage
6 kV
Switching Current
5 mA (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Features
Without Built-In Suppressor Module
Signalling Circuit Frequency
25 to 400 Hz
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Non-Overlap Time
1.5 ms
Inrush VA
70 VA
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Fire Rating
UL 94 V1
Rated Insulation Volts
600/690V
Impedance
2 mOhm
Watts Loss
2 to 3W
Includes Protective Cover
Yes
Application
Motor Control, Resistive Load
Net Weight
0.375 kg
IP Rating
IP20
Overvoltage Category
CAT III
Mechanical Durability
15 Mcycles
Operating Speed
3600 cycles per hr
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Breaking Capacity
550 A @ 440V
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (32 A, AC-3e, Less than 440 V)
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 240V AC
5 hp
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 240V AC
10 hp
Full Load Current - Inductive
32 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
690V AC, 300V DC
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)
Mounting Style
Plate, Rail

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3-pole, non-reversing switching device rated for operation within the specified IEC standards. It features a 48 V AC coil and 1NC/1NO auxiliary contacts, with screw clamp terminals for wiring. The unit is part of the LC1D series.

Key features

  • Poles: 3 (three electrical paths controlled)
  • Auxiliary contacts: 1NC/1NO (two auxiliary contacts)
  • Coil voltage: 48 V AC (energizes the coil)
  • Electrical connections: Screw Clamp terminals
  • Mounting: Plate, Rail
  • Series: LC1D
  • Reversing capability: Non-Reversing
  • Enclosure protection: IP20
  • Includes protective cover: Yes
  • Dimensions (W x H x D): 45 mm x 85 mm x 92 mm
  • Net weight: 0.375 kg
  • Rated voltage: 690 V AC, 300 V DC
  • Fire rating: UL 94 V1
  • Applications: Motor control, resistive load
  • Construction features: Without built-in suppressor module
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.