IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE12B7

  • Zoro # G803481133


product price:  $32.89
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE12B7
Zoro #
G803481133
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.03 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Reversing
No
Enclosure NEMA Rating
3R; 4
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
7 1/2 hp
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Impedance
2.5 mOhm
Non-Overlap Time
1.5 ms
Mechanical Durability
10 Mcycles
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 1 Mcycles (12 A, AC-3, Less than 440 V)
Inrush VA
70 VA
Rated Breaking Capacity
250 A @ 440V
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
IP Rating
IP20
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Series
TeSys Easy
Overvoltage Category
CAT III
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Watts Loss
2 to 3W
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 400V AC 50/60 Hz), 5.5 kW (at 415V AC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz), 7.5 kW (at 500V AC 50/60 Hz), 7.5 kW (at 660 to 690V AC 50/60 Hz)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Net Weight
0.32 kg
Switching Current
5 mA (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
600/690V
Tightening Torque
1.7 Nm
Maximum Voltage Rating
690V AC
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-40 Degrees F
Full Load Current - Inductive
12:00 AM
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Style
DIN Rail, Plate
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 240V AC
1 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
12:00 AM
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Electrical Operating Durability
1,000,000, 600,000
Number of Normally Open Main Contacts
3
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a motor control and resistive load device designed for industrial applications. This non-reversing contactor operates with a coil voltage of 24V AC, making it suitable for various electrical systems. It features screw clamp terminals for secure electrical connections and has an operational frequency of 50/60 Hz. The contactor has an electrical operating lifespan rated for up to 1 million cycles under specified conditions. With its compact dimensions (3.39 in depth, 3.03 in height, and 1.77 in width), this unit can be conveniently mounted on DIN rails or plates.

Key Features:

  • Auxiliary Contact Configuration: Comes with one normally open (1NO) auxiliary contact.
  • Control Circuit Voltage Limits: Operates within specific drop-out and operational ranges to ensure reliable performance.
  • Electrical Durability: Rated for operation with up to 0.6 Mcycles at less than 440 V (25 A, AC-1) and up to 1 Mcycles at less than 440 V (12 A, AC-3).
  • Horsepower Compatibility: Compatible with motors ranging from a third horsepower (@ Single Phase -120V AC) to seven-and-a-half horsepower (@ Three Phase -600V AC), within the specified ranges.
  • Maximum Operating Watts: Rated for operation within power loads between three kilowatts (@220 to @230VAC) and seven-and-a-half kilowatts (@660to @690VAC).
  • -Mechanical Durability: Mechanical operating durability is rated for ten million cycles.
  • -Rated Breaking Capacity & Making Capacity: Rated breaking capacity and making capacity are both listed at two hundred fifty amperes @440 volts.
  • -Standards Compliance: Meets international standards including CSA C22.2 No14, EN60947-4-1, EN60947-5-1, IEC 60947-4-1, and IEC 60947-5.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.