IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE12BL

  • Zoro # G503481099


product price:  $37.85
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE12BL
Zoro #
G503481099
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Enclosure NEMA Rating
3R; 4
HP @ 3 Phase - 575V
7 1/2 hp
Frame / Series / Class / Code
TeSys
Reversing
No
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Rated Breaking Capacity
250 A @ 440V
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 1 Mcycles (12 A, AC-3, Less than 440 V)
Impedance
2.5 mOhm
Net Weight
0.32 kg
Control Circuit Voltage Limits
Drop-Out: 0.1 to 0.3 Uc (at 70°C); Operational: 0.8 to 1.25 Uc (at 60°C), 1 to 1.25 Uc (at 70°C)
Rated Insulation Volts
600/690V
Tightening Torque
1.7 Nm
Signalling Circuit Frequency
25 to 400 Hz
Series
TeSys Easy
Mechanical Durability
10 Mcycles
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Overvoltage Category
CAT III
Operating Speed
3600 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Watts Loss
2 to 3W
Non-Overlap Time
1.5 ms
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Impulse Withstand Voltage
6 kV
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 400V AC 50/60 Hz), 5.5 kW (at 415V AC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz), 7.5 kW (at 500V AC 50/60 Hz), 7.5 kW (at 660 to 690V AC 50/60 Hz)
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Resistance Properties
Fire Resistant, Insulation Resistant
Full Load Current - Resistive
12:00 AM
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
2 hp
Mounting Style
DIN Rail, Plate
Full Load Current - Inductive
12:00 AM
Horsepower @ Single Phase - 120V AC
1/3 hp
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
1,000,000, 600,000
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
1 hp
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
2 hp
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing device with a 24 V DC coil. Rated for use in motor control and resistive load switching applications. Includes 3 normally open main contacts and 1 normally open auxiliary contact (1NO). The contactor features screw clamp terminals; compatible with DIN rail or plate mounting methods. Rated for operation within specified voltage ranges of up to 690 V AC / 300 V DC and operates at standard frequencies of 50/60 Hz; enclosure specifications are as provided; net weight approximately 0.32 kg.

Coil Voltage: 24 V DC

  • Poles: 3
  • Main Contacts: 3 NO
  • Auxiliary Contacts: 1 NO
  • Reversing: Non-Reversing
  • Frame / Series: TeSys Easy
  • Mounting: DIN Rail, Plate
  • Terminal Connection: Screw Clamp
  • Max Voltage: Up to 690 V AC / 300 V DC (rated for voltages within specified maximums)
  • Frequency: 50/60 Hz (Rated at standard frequencies)
  • Enclosure / IP: No Enclosure; IP20 ratings are as specified.
  • Includes Auxiliary Contacts: Yes
  • Built-in Suppressor Module: No information provided.
  • Signalling Circuit Details:
    • Minimum Switching Voltage ≥ 17 V; Insulation Resistance ≥ 10 MΩ; Switching Current ≥ 5 mA. - These parameters specify electrical characteristics but do not guarantee performance under all conditions.
    • Rated Currents: 12 A (full load, resistive/inductive)
    • Rated Making/Breaking Capacity: 250 A @ 440 V (Power/Signalling circuits as listed)
    • Operation Times: Closing 65.45–88.55 ms; Opening 20–30 ms
    • Dimensions: Depth 3.39 in; Height 3.03 in; Width 1.77 in
    • Standards: CSA, EN 60947-4-1, EN 60947-5-1, UL Listed, UL 60947-4-1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.