Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 48V AC, 3 P

  • Mfr # LC1K0610E7

  • Zoro # G0849497


product price: $64.75
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
48V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1K0610E7
Zoro #
G0849497
UPC #
785901832386
Country of Origin
Indonesia

Dimensions

Width
45 mm
Depth
57 mm
Height
58 mm
Working Height
6561.68 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
48V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Coil Volts
48 V AC
Series
LC1K
Application
Motor Control
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Mechanical Durability
10 Mcycles
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Inrush VA
30 VA
Overvoltage Category
CAT III
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Rated Voltage
690V AC
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Signalling Circuit Frequency
Less Than 400 Hz
Impedance
3 mOhm
Tightening Torque
0.8 to 1.3 Nm
Electrical Connection
Screw Clamp Terminals
Hold VA
4.5 VA
Switching Voltage
17 V (Signalling Circuit)
Operating Speed
3600 cycles per hr
Rated Insulation Volts
600/690V
Net Weight
0.18 kg
Watts Loss
1.3W
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Mounts On
Plate, Rail
Switching Current
5 mA (Signalling Circuit)
Thermal Amperage
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
IP Rating
IP2X
Rated Making Capacity
110 A
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
8 kV
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Ip Degree of Protection
IP2X VDE 0106
Flame Retardance
V1 conforming to UL 94, requirement 2 conforming to NF F 16-101, requirement 2 conforming to NF F 16-102
Heat Dissipation
1.3-1.3 W
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid, screw clamp terminals 1 0.75-4 mm²flexible without cable end, screw clamp terminals 1 0.34-2.5 mm²flexible with cable end, screw clamp terminals 2 1.5-4 mm²solid, screw clamp terminals 2 0.75-4 mm²flexible without cable end, screw clamp terminals 2 0.34-1.5 mm²flexible with cable end
Auxiliary Contacts Type
instantaneous 1 NO
Ambient Air Temperature For Storage
-50-80°C
Control Circuit Type
AC 50/60 Hz
Non Overlap Distance
0.5 mm
[Ue] Rated Operational Voltage
power circuit <= 690 V AC <= 400 Hz, signalling circuit <= 690 V AC <= 400 Hz
Average Impedance
3 mOhm - Ith 20 A 50 Hz for power circuit
Device Application
control
Product or Component Type
contactor
Inrush Power In Va
30-30 VA (at 20°C)
Insulation Resistance
> 10 MOhm for signalling circuit
Utilisation Category
AC-3, AC-3e, AC-4
[Ui] Rated Insulation Voltage
power circuit 600 V UL 508, power circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-5-1, signalling circuit 600 V UL 508, power circuit 600 V CSA C22.2 No 14, signalling circuit 600 V CSA C22.2 No 14
Minimum Switching Voltage
17 V for signalling circuit
Irms Rated Making Capacity
110 A AC for power circuit conforming to IEC 60947, 110 A AC for signalling circuit conforming to IEC 60947
[Ie] Rated Operational Current
6 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 6 A (at <60°C) at <= 440 V AC AC-3e for power circuit
Operating Altitude
6561.68 ft (2000 m) without derating
Protective Treatment
TC IEC 60068, TC DIN 50016
[Icw] Rated Short-Time Withstand Current
90 A 50°C - 1 s for power circuit, 85 A 50°C - 5 s for power circuit, 80 A 50°C - 10 s for power circuit, 60 A 50°C - 30 s for power circuit, 45 A 50°C - 1 min for power circuit, 40 A 50°C - 3 min for power circuit, 20 A 50°C - >= 15 min for power circuit, 80 A - 1 s for signalling circuit, 90 A - 500 ms for signalling circuit, 110 A - 100 ms for signalling circuit
Hold-In Power Consumption In Va
4.5-4.5 VA (at 20°C)
Mechanical Robustness
shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27, vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6, vibrations contactor opened2 Gn, 5...300 Hz IEC 60068-2-6
Maximum Operating Rate
3600 cyc/h
Pole Contact Composition
3 NO
Minimum Switching Current
5 mA for signalling circuit
[Uc] Control Circuit Voltage
48 V AC 50/60 Hz
Range
TeSys
Mounting Support
rail, plate
Poles Description
3P
[Ith] Conventional Free Air Thermal Current
20 A (at 60°C) for power circuit, 10 A (at 50°C) for signalling circuit
Associated Fuse Rating
25 A gG at <= 440 V for power circuit, 25 A aM for power circuit, 10 A gG for signalling circuit conforming to IEC 60947, 10 A gG for signalling circuit conforming to VDE 0660
Motor Power Kw
1.5 kW 220...230 V AC 50/60 Hz AC-3, 2.2 kW 380...415 V AC 50/60 Hz AC-3, 3 kW 440/690 V AC 50/60 Hz AC-3, 1.5 kW 220...230 V AC 50/60 Hz AC-3e, 2.2 kW 380...415 V AC 50/60 Hz AC-3e, 3 kW 440/690 V AC 50/60 Hz AC-3e, 1.5 kW 220...230 V AC 50/60 Hz AC-4, 2.2 kW 380...415 V AC 50/60 Hz AC-4, 3 kW 440/690 V AC 50/60 Hz AC-4
Full Load Current - Inductive
9 A

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole switching device with 1 normally open auxiliary contact, operated by a 48 V AC coil. The device is suitable for motor-control applications within specified parameters; it has three normally open main contacts and one normally open auxiliary contact. It uses screw clamp terminals and supports mounting on rail or plate, with power and signaling circuits rated up to 690 V AC.

Key features:

  • Coil voltage: 48 V AC; control circuit: AC 50/60 Hz
  • Poles/contacts: 3 poles; main contacts 3 NO; auxiliary contact 1 NO (Instantaneous 1 NO)
  • The power and signaling circuits are rated for operation at voltages up to 690 V AC within specified conditions.
  • The device's making/breaking capacity is rated at 110 A under specified test conditions.
  • Durability ratings are provided based on standardized testing procedures.
  • Protection and mounting: IP2X; mounting on rail and plate; screw clamp terminals
  • Physical: height 58 mm; width 45 mm; depth 57 mm; weight 0.18 kg
  • Operating characteristics: Operating times are approximate and depend on specific application conditions; speed 3600 cycles per hour; Suitable for use in overvoltage category III environments when installed according to applicable standards.
  • Range/Series: TeSys LC1K
  • Additional specs: ambient storage -50 to 80°C; altitude up to 2000 m without derating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.