Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT40B7

  • Zoro # G0848298


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT40B7
Zoro #
G0848298
UPC #
785901610762
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
91 mm
Overall Depth
99 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, GOST, DNV, LROS, GL, UL, CCC, CSA, BV, RINA, THIEC 60068-2-30
Series
LC1D, TeSys, TeSys Deca
Features
Without Built-In Suppressor Module
Application
Resistive Load
Includes Protective Cover
Yes
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Overvoltage Category
CAT III
Impulse Withstand Voltage
6 kV
Non-Overlap Time
1.5 ms
Inrush VA
70 VA
Switching Current
5 mA (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Short-Time Withstand Current
50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Impedance
2 mOhm
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600/690V
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
IP Rating
IP20
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Electrical Durability
1.4 Mcycles (40 A, AC-1, Less than 440 V)
Signalling Circuit Frequency
25 to 400 Hz
Mechanical Durability
15 Mcycles
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Net Weight
0.425 kg
Switching Voltage
17 V (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Watts Loss
2 to 3W
Operating Speed
3600 cycles per hr
Rated Breaking Capacity
450 A @ 440V
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 8 Gn for 11 ms)
Fire Resistance
850°C IEC 60695-2-1
Protective Cover
with
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 690 V IEC 60947-4-1
Protective Treatment
THIEC 60068-2-30
Heat Dissipation
2-3 W at 50/60 Hz
Operating Altitude
0...9842.52 ft (0...3000 m)
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Pole Contact Composition
4 NO
Maximum Operating Rate
3600 cyc/h 60°C
Power Dissipation Per Pole
3.2 W AC-1
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Utilisation Category
AC-1, AC-3, AC-3e, AC-4
[Icw] Rated Short-Time Withstand Current
50 A 40°C - 10 min for power circuit, 120 A 40°C - 1 min for power circuit, 240 A 40°C - 10 s for power circuit, 380 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Control Circuit Type
AC 50/60 Hz
Pollution Degree
3
Full Load Current - Resistive
40 A
Full Load Current - Inductive
40 A
Rated Operational Current
40 A (at <60°C) at <= 440 V AC AC-1 for power circuit
Maximum Operating Temperature
140 Degrees F
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)
Control Circuit Voltage
24 V AC 50/60 Hz
Maximum Voltage Rating
690V AC, 300V DC
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Mounting Style
Plate, Rail

Description

The Schneider Electric IEC Magnetic Contactor is a four-pole, non-reversing switching device with a 24 V AC coil, rated for operation within specified load types. It features an auxiliary contact arrangement of 1NC/1NO (mechanically linked 1 NO + 1 NC; mirror contact 1 NC) and four normally open main contacts. Part of the TeSys Deca LC1D series, it includes a protective cover and uses screw clamp terminals for control and power circuits. Its compact dimensions and weight (91 mm H x 45 mm W x 99 mm D; 0.425 kg) make it suitable for plate or rail mounting, and it carries an IP20 front-face protection designation.

Coil voltage: 24 V AC (control circuit 50/60 Hz)

  • Poles and contacts: 4P; 4 NO main contacts; non-reversing; auxiliary: 1NC/1NO (mechanically linked; 1 NO + 1 NC; mirror contact 1 NC)
  • Rated operational current: 40 A (AC-1 power circuit)
  • Rated making capacity: 140 A (AC signalling); 250 A (DC signalling); 450 A at 440 V (power circuit)
  • Fuses: 10 A (signalling circuit); 63 A Type 1 (power circuit); 40 A Type 2 (power circuit)
  • Impulse withstand: has been tested to withstand impulse voltages up to specified levels
  • Protection and enclosure: IP20 front face; Includes protective cover
  • Mounting/installation: Plate or rail; Terminal connection: Screw clamp
  • Range/series: TeSys Deca LC1D
  • Weight and dimensions: 0.425 kg; 91 mm H x 45 mm W x 99 mm D
  • Electrical ratings: Rated operational voltage up to 690 V AC / 300 V DC for power circuit
  • Climatic and environmental ratings: IACS E10 damp heat; IEC 60947-1 Annex Q category D; Pollution Degree 3
  • Other notable specs: 2 mΩ impedance; rated short-time withstand currents up to 380 A for 1 s (power circuit) and 140–100 ms for signalling circuits; range also supports impulse withstand up to specified levels
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.