Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT25BL

  • Zoro # G0848401


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT25BL
Zoro #
G0848401
UPC #
785901503156
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
99 mm
Overall Height
85 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CCC, GL, RINA, UL, CSA, DNV, LROS, GOST, BV, THIEC 60068-2-30
Series
LC1D
Electrical Durability
0.8 Mcycles (25 A, AC-1, Less than 440 V)
Fire Rating
UL 94 V1
IP Rating
IP20
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Includes Protective Cover
Yes
Non-Overlap Time
1.5 ms
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Mechanical Durability
30 Mcycles
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Net Weight
0.365 kg
Impedance
2.5 mOhm
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Application
Resistive Load
Overvoltage Category
CAT III
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Speed
3600 cycles per hr
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Tightening Torque
1.7 Nm
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
600/690V
Rated Breaking Capacity
250 A @ 440V
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Full Load Current - Inductive
25 A
Full Load Current - Resistive
25 A
Maximum Voltage Rating
690V AC, 300V DC
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Mounting Style
Plate, Rail

Description

The IEC Magnetic Contactor (LC1D series) is a 4-pole, non-reversing, electrically operated switching device with a 24 V DC coil and is rated for controlling resistive loads within specified parameters and includes 1NC/1NO auxiliary contacts (2 total), screw clamp terminals, and a protective cover.

Poles and auxiliary contacts: 4 poles; 2 auxiliary contacts (1NC/1NO); non-reversing

  • Coil voltage: 24 V DC
  • Electrical connection: Screw clamp terminals
  • Mounting: Plate, Rail
  • Enclosure and cover: IP20; Includes protective cover
  • Series/model: LC1D; Item: IEC Magnetic Contactor
  • Rated voltage: up to 690 V AC / 300 V DC; Full-load current: up to 25 A under specified conditions
  • Rated making capacity: Based on standard testing conditions; actual performance may vary depending on application specifics
  • Durability: Durability ratings are based on standardized testing cycles under controlled conditions. Actual lifespan may vary with usage environment
  • Impulse withstand: Designed to withstand impulse voltages of up to specified test levels under laboratory conditions. Not indicative of operational voltage tolerance or safety margin during normal use
  • Non-overlap time: Non-overlap time specifications are provided as typical values based on testing; actual timing may vary slightly during operation
  • Operating times: Typical operating times measured under test conditions; actual response times can differ depending on system configuration and environmental factors
  • Fusing: Fuses rated for the specified currents but do not guarantee protection against all fault conditions or ensure safety during faults
  • Standards: CSA C22.2 No 14; EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1; UL 508; UL; etc.
  • Temperature rating: Max. Temperature 850°C
  • Mechanical shock / vibration: 10 G (Open); 15 G (Closed); 4 G (Closed); 2 G (Open)
  • Environmental notes: Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.