Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D098BD

  • Zoro # G0850486


product price: $153.99
/ea
Sold in multiples of 16 for $2,463.84
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D098BD
Zoro #
G0850486
UPC #
785901417576
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
99 mm
Overall Width
45 mm
Overall Height
85 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
CSA C22.2 No 60947-4-1, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-5-1, UL 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, UL, CCC, CSA, UKCA, EAC, CB, EU-RO-MR by DNV-GL, THIEC 60068-2-30
Series
LC1D, TeSys Deca
Mechanical Durability
30 Mcycles
Overvoltage Category
CAT III
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Net Weight
0.525 kg
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Application
Resistive Load
IP Rating
IP20
Impedance
2.5 mOhm
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Operating Time
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Includes Protective Cover
Yes
Switching Current
5 mA (Signalling Circuit)
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Non-Overlap Time
1.5 ms
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 690 V)
Operating Speed
3600 cycles per hr
Rated Insulation Volts
600/690V
Impulse Withstand Voltage
6 kV
Rated Breaking Capacity
250 A @ 440V
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 60°C); Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C)
Fire Rating
UL 94 V1
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm
Pole Contact Composition
2 NO + 2 NC
[Ui] Rated Insulation Voltage
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Power Dissipation Per Pole
1.56 W AC-1
Time Constant
28 ms
Protective Cover
with
[Icw] Rated Short-Time Withstand Current
105 A 40°C - 10 s for power circuit, 210 A 40°C - 1 s for power circuit, 30 A 40°C - 10 min for power circuit, 61 A 40°C - 1 min for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Protective Treatment
THIEC 60068-2-30
Maximum Operating Rate
3600 cyc/h 60°C
Pollution Degree
3
Operating Altitude
0...9842.52 ft (0...3000 m)
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor open 10 Gn for 11 ms) , shocks contactor closed 15 Gn for 11 ms)
Fire Resistance
850°C IEC 60695-2-1
Control Circuit Type
DC standard
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Utilisation Category
AC-1, AC-3, AC-3e, AC-4
Full Load Current - Resistive
20 A
Full Load Current - Inductive
9:00 AM
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 250 V DC
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Rated Operational Current
20 A (at <60°C) at <= 440 V AC AC-1 for power circuit
Hold-In Power Consumption in W
5.4-5.4 W 20°C
Maximum Voltage Rating
690V AC, 250V DC
Conventional Free Air Thermal Current
20 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Inrush Power in W
5.4-5.4 W 20°C)
Mounting Style
Plate, Rail
Maximum Operating Temperature
140 Degrees F

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, non-reversing, electrically operated switch rated for operation within IEC standards and intended for controlling power circuits. It has a 24 V DC coil and a 1NC/1NO auxiliary contact. The device uses screw clamp terminals for power and control wiring and is part of the TeSys Deca range (LC1D). It includes a protective cover and is rated for use with resistive loads within specified IEC standards.

Key features

  • Coil voltage: 24 V DC; coil protection: includes a diode suppression device as specified; does not imply guaranteed protection against all conditions
  • Poles and contacts: 4P; 2 NO + 2 NC per pole; 1NC/1NO auxiliary contact
  • Electrical connections: Screw clamp terminals for power and control circuits
  • Protection and housing: IP20 front face; protective cover included; complies with UL 94 V1 flammability classification (does not guarantee fire safety); protective treatment THIEC 60068-2-30
  • Mechanical/physical: Width 45 mm, Height 85 mm, Depth 99 mm; Net weight 0.525 kg; mounting on Plate and Rail
  • Ratings and capability: rated for operation within specified voltage and current ranges per product specifications
  • Load and endurance: rated load capacities based on testing under standard conditions, not guarantees of performance under all circumstances
  • Additional specs: impulse withstand voltage: capable of withstanding impulse voltages up to the specified level when used within ratings; Series LC1D; Range TeSys Deca; Poles: 4P; Auxiliary contact configuration: 1NC/1NO; Mounting: Plate, Rail; Standards cover IEC 60947-4-1/5-1 and related certifications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.