IEC Magnetic Contactor, 2NC/2NO, 110V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40008F7

  • Zoro # G0850197


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40008F7
Zoro #
G0850197
UPC #
785901816805
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
5 in
Overall Width
3.35 in
Overall Depth
4.92 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed
Series
TeSys Deca
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
TeSys
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
IP Rating
IP20
Rated Breaking Capacity
800 A @ 440V
Rated Short-Time Withstand Current
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Application
Resistive Load
Mechanical Durability
6 Mcycles
Electrical Durability
1.4 Mcycles (60 A, AC-1, Less than 440 V)
Includes Protective Cover
No
Fuse Amps
80 A (Type 1 and 2 Power Circuit)
Watts Loss
4 to 5W
Impedance
1.5 mOhm
Overvoltage Category
CAT III
Features
Without Built-In Suppressor Module
Rated Making Capacity
800 A @ 440V (Power Circuit)
Rated Insulation Volts
600/690V
Operating Speed
3600 cycles per hr
Fire Rating
UL 94 V1
Net Weight
1.44 kg
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
6 kV
Mounting Style
DIN Rail, Plate
Resistance Properties
Fire Resistant
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Contactor Style
IEC
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
1,400,000
Number of Normally Open Main Contacts
2
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
40 A
Mechanical Operating Durability
6,000,000
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
40 A
Number of Normally Closed Main Contacts
2
Conventional Free Air Thermal Current
60 A (at 60°C Power Circuit)

Description

The IEC Magnetic Contactor (TeSys Deca) is a four-pole, non-reversing device rated for switching resistive power circuits within specified parameters. It uses a 110 V AC coil and is configured with 2 normally open and 2 normally closed auxiliary contacts (2NO/2NC). The unit is compatible with screw clamp terminations as specified, does not include a built-in surge suppressor, and is not supplied with a protective cover. It is rated for operation at voltages up to 690 V AC and 300 V DC within specified conditions, and rated for operation at frequencies of 50/60 Hz within specified ranges. The enclosure has an IP20 ingress protection rating as specified, and its series designation is TeSys Deca.

Key features

  • Poles: 4
  • Coil voltage: 110 V AC
  • Auxiliary contacts: 2NO/2NC
  • Reversing: Non-Reversing
  • Rated voltage: 690 V AC, 300 V DC
  • Electrical connections: Screw Clamp Terminals
  • Enclosure: IP20 ingress protection rating as specified
  • Surge suppression: Does not include a built-in surge suppressor; compatibility should be verified separately if needed
  • Series: TeSys Deca
  • Frequency: 50/60 Hz
  • Full load amps: 40 A (continuous operation under specified conditions)
  • Rated making/breaking: 800 A @ 440 V, subject to testing standards
  • Inrush/hold VA: Inrush 140–160 VA; Hold 13–15 VA
  • Mechanical endurance: 6 Mcycles; Electrical endurance: 1.4 Mcycles
  • Dimensions: Width 3.35 in, Height 5 in, Depth 4.92 in
  • Net weight: 1.44 kg
  • Mounting: DIN Rail, Plate
  • Environmental: Impulse withstand 6 kV; Impedance 1.5 mΩ; Protection: IP20; Minimum/Maximum operating temperatures: -40°F to 140°F
  • Standards: EN 60947-4-1, EN 60947-5-1, UL 508, UL Listed, and others
  • Fire rating: UL 94 V1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.