Schneider Electric

IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No


original price: $191.76
21% off
new price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 12 A
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 110 V AC
  • Reversing No
See all product information

Product Information

Dimensions

Height 3.03 in
Width 1.77 in
Depth 3.39 in
Working Height Up to 9842.52 ft
Overall Depth 3.39 in
Overall Height 3.03 in
Overall Width 1.77 in

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 12 A
Full Load Amps-Resistive 25 A
Number of Poles 3
Coil Volts 110 V AC
Reversing No
HP @ 1 Phase - 120V 1/2 hp
HP @ 1 Phase - 240V 2 hp
HP @ 3 Phase - 208V 3 hp
HP @ 3 Phase - 575V 10 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 480V 7 1/2 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration 1NO/1NC
Hz 50/60
Auxiliary Contact Form 1NO/1NC
Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Frame / Series / Class / Code TeSys
Series TeSys Deca
Hold VA 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Max. Operating Watts 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Control Circuit Voltage Limits Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Switching Current 5 mA (Signalling Circuit)
Operating Time 12 to 22 ms (Closing), 4 to 19 ms (Opening)
Non-Overlap Time 1.5 ms
Mounts On Plate, Rail
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Rated Insulation Volts 600/690V
Rated Breaking Capacity 250 A @ 440V
Max. Temperature 850°C
Tightening Torque 1.7 Nm
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Features Without Built-In Suppressor Module
Electrical Connection Screw Clamp Terminals
Rated Short-Time Withstand Current 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Speed 3600 cycles per hr
Thermal Amperage 25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Net Weight 0.325 kg
Signalling Circuit Frequency 25 to 400 Hz
Application Motor Control, Resistive Load
Fire Rating UL 94 V1
Switching Voltage 17 V (Signalling Circuit)
IP Rating IP20
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Mechanical Durability 15 Mcycles
Inrush VA 70 VA
Overvoltage Category CAT III
Electrical Durability 2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Watts Loss 2 to 3W
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Impulse Withstand Voltage 6 kV
Rated Voltage 690V AC, 300V DC
Includes Protective Cover Yes
Impedance 2.5 mOhm
Coil Voltage 110V AC
Terminal Connection Type Screw Clamp Terminals
Mechanical Operating Durability 15,000,000
Number of Auxillary Contacts 2
Resistance Properties Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 208V AC 3 hp
Maximum Operating Temperature 140 Degrees F
Maximum Voltage Rating 690V AC
Full Load Current - Inductive 12 A
Includes Auxiliary Contacts Yes
Minimum Operating Temperature -40 Degrees F
Frequency 50/60 Hz
Embedded Surge Suppressor No
Horsepower @ Single Phase - 120V AC 1/2 hp
Full Load Current - Resistive 25 A
Number of Normally Open Main Contacts 3
NEMA Enclosure Rating No Enclosure
Mounting Style DIN Rail, Plate
Phase Three
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Contactor Style IEC
Horsepower @ Single Phase - 240V AC 2 hp
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 240V AC 3 hp
Electrical Operating Durability 2,000,000, 800,000
Horsepower @ Three Phase - 600V AC 10 hp

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.