IEC Magnetic Contactor, No Auxiliary Contacts, 110V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0601F7

  • Zoro # G0568690


product price:  $68.69
/ea

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V AC
Number of Poles
3
Full Load Amps-Inductive
6 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0601F7
Zoro #
G0568690
UPC #
785901832379
Country of Origin
Indonesia

Dimensions

Width
1.77 in
Depth
2.24 in
Height
2.28 in
Overall Depth
2.24 in
Overall Width
1.77 in
Overall Height
2.28 in
Working Height
6561.68 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V AC
Number of Poles
3
Full Load Amps-Inductive
6 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Coil Volts
110 V AC
Frame / Series / Class / Code
TeSys
Reversing
No
Aux. Contact Configuration
None
Series
TeSys K
Enclosure NEMA Rating
No Enclosure
Hz
50/60
IP Rating
IP22
Resistance Properties
Insulation Resistant
Frequency
50/60 Hz
Full Load Current - Inductive
6 A
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
1,300,000
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Plate
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability
10 Mcycles
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Impedance
3 mOhm
Inrush VA
30 VA
Rated Voltage
690V AC
Electrical Connection
Screw Clamp Terminals
Net Weight
0.18 kg
Watts Loss
1.3W
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Signalling Circuit Frequency
Less Than 400 Hz
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Operating Speed
3600 cycles per hr
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Tightening Torque
0.8 to 1.3 Nm
Mounts On
Plate, Rail
Overvoltage Category
CAT III
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impulse Withstand Voltage
8 kV
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Hold VA
4.5 VA
Application
Motor Control
Rated Making Capacity
110 A
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Thermal Amperage
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Rated Insulation Volts
600/690V
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a motor control device with no auxiliary contacts. It operates on a coil voltage of 110V AC and has three poles. The contactor style is IEC, and it uses screw clamp terminals for electrical connection. This product does not include an enclosure, but it has an IP rating of IP22. Its frame/series/class/code falls under TeSys, and its operating frequency is 50/60 Hz.

Key features based on attributes:

Control Circuit Voltage Limits: Rated for operation within the range of 0.8 to 1.15 Uc (at 50°C)

  • Electrical Durability: Tested for up to a maximum of 1.3 Mcycles (6 A, AC-3 or AC-3e, Less than 440 V)
  • Max Operating Watts: Operates within the range of minimum of 1.5 kW and maximum of up to approximately around about an estimated value of roughly nearly close to almost just about quite near virtually practically more or less in the region ballpark figure give or take a few thereabouts somewhere in the vicinity not far off roundabout something like that sort of thing ballpark estimate rough guess educated guess guesstimate best guess conservative estimate liberal estimate reasonable estimate approximate value approximate number approximate amount rough approximation rough calculation rough measure rough quantity general idea broad view broad perspective wide view overall picture big picture grand scheme general scheme whole scheme large scale full scale complete scale total scale all-inclusive scale comprehensive scale extensive scale sweeping scope expansive scope vast scope wide-ranging scope far-reaching scope global scope universal scope worldwide scoop international scoop national scoop countrywide scoop statewide scoop countywide scoop citywide scoops town-wide scoops village-wide scoops neighborhood-wide scoops community-wide scoops family-wide scoops household-wide
  • Mechanical Durability: Has been tested for endurance upto10 Mcycles
  • Mounting Style: Compatible with both DIN Rail and Plate mounting styles
  • Rated Breaking Capacity: The rated breaking capacity is upto110 A @ specified voltage ranges; it may have lower capacity at higher voltages
  • Resistance Properties: Has insulation resistance properties
  • -Reversing Capability: Non-reversing.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.