Schneider Electric

IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 95 A
  • Full Load Amps-Resistive 125 A
  • Number of Poles 3
  • Coil Volts 120 V AC
  • Reversing No
See all product information

Product Information

Dimensions

Height 5 in
Width 3.35 in
Depth 5.12 in
Working Height Up to 9842.52 ft
Overall Width 3.35 in
Overall Height 5 in
Overall Depth 5.12 in

Details

Full Load Amps-Inductive 95 A
Item IEC Magnetic Contactor
Full Load Amps-Resistive 125 A
Number of Poles 3
Coil Volts 120 V AC
Reversing No
HP @ 1 Phase - 120V 7 1/2 hp
HP @ 1 Phase - 240V 15 hp
HP @ 3 Phase - 208V 25 hp
HP @ 3 Phase - 240V 30 hp
HP @ 3 Phase - 575V 60 hp
HP @ 3 Phase - 480V 60 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration 1NO/1NC
Hz 50/60
Auxiliary Contact Form 1NO/1NC
Standards BV, CCC, CSA, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, DNV-GL, EAC, EN/IEC 60947-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, IECEE CB Scheme, LROS, RINA, UL 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code TeSys
Series TeSys Deca
Rated Voltage 690V AC
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Overvoltage Category CAT III
Control Circuit Voltage Limits Operational AC: 0.8 to 1.1 Uc (at -40 to 55°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 1 to 1.1 Uc (at 55 to 70°C 50/60 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz)
Non-Overlap Time 1.5 ms
Impedance 0.8 mOhm
Hold VA 26 VA
Includes Protective Cover Yes
IP Rating IP20
Mounts On Plate, Rail
Max. Temperature 850°C
Tightening Torque 1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Watts Loss 6 to 10W
Fuse Amps 10 A (Signalling Circuit), 200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
Rated Breaking Capacity 1100 A @ 440V
Rated Short-Time Withstand Current 1100 A (at 40°C for 1 s Power Circuit), 800 A (at 40°C for 10 s Power Circuit), 400 A (at 40°C for 1 min Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 140 A (For 100 ms Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 100 A (For 1 s Signalling Circuit)
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Switching Current 5 mA (Signalling Circuit)
Shock Resistance 10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Operating Time 20 to 35 ms (Closing), 6 to 20 ms (Opening)
Rated Insulation Volts 600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Vibration Resistance 3 G (Contactor Closed), 2 G (Contactor Open)
Fire Rating UL 94 V1
Impulse Withstand Voltage 8 kV
Features Without Built-In Suppressor Module
Thermal Amperage 10 A (at 60°C Signalling Circuit), 125 A (at 60°C Power Circuit)
Rated Making Capacity 1100 A @ 440V AC (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Inrush VA 245 VA
Operating Speed 3600 cycles per hr
Max. Operating Watts 25 kW (at 220 to 230V AC 50 Hz AC-3), 45 kW (at 380 to 400V AC 50 Hz AC-3), 45 kW (at 415 to 440V AC 50 Hz AC-3), 55 kW (at 500V AC 50 Hz AC-3), 45 kW (at 660 to 690V AC 50 Hz AC-3), 15 kW (at 400V AC 50 Hz AC-4), 25 kW (at 220 to 230V AC 50 Hz AC-3e), 45 kW (at 380 to 400V AC 50 Hz AC-3e), 45 kW (at 415 to 440V AC 50 Hz AC-3e), 55 kW (at 500V AC 50 Hz AC-3e), 45 kW (at 660 to 690V AC 50 Hz AC-3e)
Net Weight 1.61 kg
Mechanical Durability 4 Mcycles
Electrical Durability 1.2 Mcycles (95 A AC-3, 1.3 Mcycles (125 A AC-1, 1.2 Mcycles (95 A AC-3e
Switching Voltage 17 V (Signalling Circuit)
Application Motor Control, Resistive Load
Electrical Connection Screw Clamp Terminals
Signalling Circuit Frequency 25 to 400 Hz
Number of Normally Open Main Contacts 3
Electrical Operating Durability 1,200,000, 1,300,000
Full Load Current - Resistive 125 A
Coil Voltage 120V AC
Horsepower @ Three Phase - 600V AC 60 hp
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 240V AC 30 hp
Maximum Operating Temperature 140 Degrees F
Full Load Current - Inductive 95 A
Phase Three
Horsepower @ Single Phase - 240V AC 15 hp
Minimum Operating Temperature -40 Degrees F
Number of Auxillary Contacts 2
Contactor Style IEC
Horsepower @ Three Phase - 480V AC 60 hp
Resistance Properties Fire Resistant, Insulation Resistant
Maximum Voltage Rating 1000V AC
Mounting Style DIN Rail, Plate
Includes Auxiliary Contacts Yes
Frequency 50/60 Hz
Terminal Connection Type Screw Clamp Terminals
Horsepower @ Single Phase - 120V AC 7 1/2 hp
Mechanical Operating Durability 4,000,000
Embedded Surge Suppressor No
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 208V AC 30 hp

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 125 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.