Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D50AG7

  • Zoro # G0568937


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D50AG7
Zoro #
G0568937
UPC #
785901565451
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
120 mm
Overall Height
122 mm
Overall Width
119 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
4
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, CSA, RINA, GOST, CCC, DNV, LROS, GL, BV, UKCA, TH IEC 60068-2-30
HP @ 3 Phase - 575V
40 hp
Series
LC2D
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Impedance
1.5 mOhm
Switching Voltage
17 V (Signalling Circuit)
Non-Overlap Time
1.5 ms
Mechanical Durability
6 Mcycles
Hold VA
13 VA
Electrical Durability
1.45 Mcycles (50 A, AC-3, Less than 440 V); 1.1 Mcycles (80 A, AC-1, Less than 440 V)
Includes Protective Cover
Yes
Max. Operating Watts
15 kW (at 220 to 230V AC 50 Hz), 22 kW (at 380 to 400V AC 50 Hz), 30 kW (at 500V AC 50 Hz), 33 kW (at 660 to 690V AC 50 Hz), 25 kW (at 415V AC 50 Hz), 30 kW (at 440V AC 50 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 900 A @ 440V (Power Circuit)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Rated Short-Time Withstand Current
400 A (at 40°C for 10 s Power Circuit), 810 A (at 40°C for 1 s Power Circuit), 84 A (at 40°C for 10 min Power Circuit), 208 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Watts Loss
4 to 5W
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
600/690V
Rated Breaking Capacity
900 A @ 440V
Net Weight
1.88 kg
Signalling Circuit Frequency
25 to 400 Hz
Overvoltage Category
CAT III
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 100 A (Type 1 Power Circuit), 100 A (Type 2 Power Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Fire Rating
UL 94 V1
IP Rating
IP20
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Operating Speed
3600 cycles per hr
Inrush VA
140 VA
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Front Cover
With
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Operational Current
50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Interlocking Type
Mechanical
Power Dissipation Per Pole
3.7 W AC-3; 9.6 W AC-1; 3.7 W AC-3e
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C))
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Control Circuit Type
AC 60 Hz
Ambient Air Temperature For Storage
-76 to 176°F (-60 to 80°C)
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Mechanical Robustness
Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed4 Gn, 5 to 300 Hz; Shocks contactor open10 Gn for 11 ms; Shocks contactor closed15 Gn for 11 ms
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Contactor Application
Resistive load; Motor control
Control Circuit Voltage
120 V AC 60 Hz
Climatic Withstand
IACS E10; IEC 60947-1 Annex Q category D
Pollution Degree
3
Protective Treatment
TH IEC 60068-2-30
Heat Dissipation
4 to 5 W 60 Hz
Device Presentation
Preassembled with reversing power busbar
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 80 A (at 140°F (60°C)) for power circuit
Product Name
TeSys D; TeSys Deca
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Utilisation Category
AC-1; AC-3; AC-3e
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 208V AC
15 hp
Full Load Current - Resistive
80 A
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Three Phase - 240V AC
15 hp
Pole Contact Composition
3 NO
Mounting Style
Plate, Rail
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC, 300V DC

Description

Schneider Electric’s IEC Magnetic Contactor is a 3-pole reversing device with 1NC/1NO auxiliary contacts and a 120 V AC coil. It is rated for switching power circuits within specified parameters and is equipped with control-circuit screw clamp terminals and power-circuit EverLink BTR screw connectors. The unit is preassembled with a reversing power busbar and includes a protective cover, suitable for installation in environments meeting relevant standards and conditions.

Key features

  • Poles: 3P; Action: Reversing; Auxiliary contacts: 1NC/1NO (type: mechanically linked 1 NO + 1 NC IEC 60947-5-1)
  • Coil voltage: 120 V AC; Control terminals: Screw clamp; Power terminals: EverLink BTR screw connectors
  • Device presentation: Preassembled with reversing power busbar; Protective cover: Included
  • Ratings and electrical: Rated making capacity up to 900 A @ 440 V (Power Circuit); Rated operational currents: 50 A (AC-3 up to 440 V), 80 A (AC-1), 50 A (AC-3e); Impedance: 1.5 mΩ; Impulse withstand: 6 kV
  • Insulation and protection: Rated insulation voltage Power circuit 690 V; Signalling circuit 690 V; IP20 front face
  • Certifications: UL; CSA; RINA; GOST; CCC; DNV; LROS; GL; BV; UKCA
  • Dimensions and weight: Width 119 mm; Depth 120 mm; Height 122 mm; Net weight 1.88 kg
  • Environment and durability: Operating altitude 0–3000 m; Ambient operation -40 to 60°C (60–70°C with derating); Storage -60 to 80°C; Pollution Degree 3; Mechanical durability 6 Mcycles; Shock/Vibration: 15 G (Closed) / 10 G (Open); 4 G (Closed) / 2 G (Open)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.