Schneider Electric

IEC Magnetic Contactor, 3 Poles, 125 V DC, 9 A


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 9 A
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 125 V DC
  • HP @ 1 Phase - 240V 1 hp
See all product information

Product Information

Dimensions

Height 77 mm
Width 45 mm
Depth 95 mm
Working Height Up to 9842.52 ft

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 9 A
Full Load Amps-Resistive 25 A
Number of Poles 3
Coil Volts 125 V DC
HP @ 1 Phase - 240V 1 hp
HP @ 3 Phase - 208V 2 hp
HP @ 3 Phase - 575V 7 1/2 hp
HP @ 3 Phase - 240V 2 hp
HP @ 3 Phase - 480V 5 hp
Aux. Contact Configuration 1NO/1NC
Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, GL, BV, LROS, CCC, DNV, RINA, CSA, GOST, UKCA, THIEC 60068-2-30
Series LC1D
Features Built-In Bi-Directional Peak Limiting Diode Suppressor
Application Motor Control, Resistive Load
Net Weight 0.48 kg
Max. Temperature 850°C
IP Rating IP20
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Rated Breaking Capacity 250 A @ 440V
Mounts On Plate, Rail
Switching Voltage 17 V (Signalling Circuit)
Fuse Amps 10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Environmental Attributes Mercury Free, PVC Free, Pollution Degree 3
Max. Operating Watts 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Operating Speed 3600 cycles per hr
Electrical Connection Screw Clamp Terminals
Overvoltage Category CAT III
Signalling Circuit Frequency 25 to 400 Hz
Rated Short-Time Withstand Current 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Switching Current 5 mA (Signalling Circuit)
Impedance 2.5 mOhm
Electrical Durability 0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Fire Rating UL 94 V1
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Tightening Torque 1.7 Nm
Mechanical Durability 30 Mcycles
Control Circuit Voltage Limits Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Operating Time 53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Thermal Amperage 25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Rated Voltage 690V AC, 300V DC
Impulse Withstand Voltage 6 kV
Includes Protective Cover Yes
Rated Insulation Volts 600/690V
Non-Overlap Time 1.5 ms

Description

IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.