IEC Magnetic Contactor, 1NC/1NO, 24V-60V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D32BNE

  • Zoro # G6561709


product price:  $220.35
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D32BNE
Zoro #
G6561709
UPC #
785901765004
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
3.62 in
Overall Height
3.35 in
Overall Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
25 hp
Reversing
No
Series
TeSys Deca
Rated Breaking Capacity
550 A @ 440V
Net Weight
0.438 kg
Non-Overlap Time
1.5 ms
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Rated Insulation Volts
690V
Inrush VA
15 VA
Application
Motor Control, Resistive Load
Switching Current
5 mA (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C), Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C), Operational DC: 0.8 to 1.1 Uc (at -40 to 60°C), Operational AC/DC 1 to 1.1 Uc (at 60 to 70°C)
Environmental Attributes
Mercury Free, Pollution Degree 3
Signalling Circuit Frequency
25 to 400 Hz
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50 Hz AC-3), 15 kW (at 380 to 400V AC 50 Hz AC-3), 15 kW (at 415V AC 50 Hz AC-3), 15 kW (at 440V AC 50 Hz AC-3), 18.5 kW (at 500V AC 50 Hz AC-3), 18.5 kW (at 660 to 690V AC 50 Hz AC-3), 7.5 kW (at 220 to 230V AC 50 Hz AC-3e), 15 kW (at 380 to 400V AC 50 Hz AC-3e), 15 kW (at 415V AC 50 Hz AC-3e), 15 kW (at 440V AC 50 Hz AC-3e), 18.5 kW (at 500V AC 50 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50 Hz AC-3e)
Operating Time
45 to 55 ms (Closing), 20 to 90 ms (Opening)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Impulse Withstand Voltage
6 kV
Switching Voltage
17 V (Signalling Circuit)
Electrical Durability
2.1 Mcycles (29 A, AC-3, Less than 440 V); 0.9 Mcycles (50 A, AC-1, Less than 440 V); 2.1 Mcycles (29 A, AC-3e, Less than 440 V)
Impedance
2 mOhm
Fire Rating
UL 94 V1
Overvoltage Category
CAT III
Watts Loss
0.6W
Hold VA
0.9 VA
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Mechanical Durability
15 Mcycles
Operating Speed
3600 cycles per hr
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit)
IP Rating
IP20
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Includes Protective Cover
Yes
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Features
Built-In Bi-Directional Peak Limiting
Horsepower @ Single Phase - 120V AC
2 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Plate
Contactor Style
IEC
Full Load Current - Inductive
32 A
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
2,100,000, 900,000
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
15,000,000
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
25 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
10 hp
Phase
Three
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 240V AC
5 hp
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing electrical switching device (TeSys Deca) rated for use in controlling power circuits with motor control and resistive loads. It features 1NO/1NC auxiliary contacts and a coil voltage range of 24 to 60 V AC/DC. The unit uses screw clamp terminals and is intended for panel-mounted applications conforming to IEC standards.

Coil voltage: Rated for operation within the specified voltage ranges

  • Auxiliary contacts: 1NO/1NC (2 total)
  • Main contacts: 3 poles; 3 normally open
  • Reversing: Non-Reversing
  • Phase/Series/Frame: Three phase; TeSys Deca; TeSys
  • Maximum voltage: Rated for operation at voltages up to specified maximums; Frequency: 50/60 Hz
  • Full Load Amps: Rated current values based on standard testing conditions
  • Electrical connection: Suitable for wiring within specified parameters
  • Enclosure: Designed with an IP20 rating; proper installation required to ensure safety
  • Embedded surge suppressor: Not equipped with built-in surge suppression capabilities
  • Mounting: DIN Rail, Plate
  • Protective cover: Included
  • Impulse withstand: Meets impulse withstand specifications as per applicable standards but does not guarantee protection against all transient events.
  • Max temperatures: Max operating temperature according to specifications.
  • Max operating temperature: Rated for operation within the specified ambient temperature range.
  • Standards: Complies with recognized safety standards when installed correctly but does not imply certification guarantees performance under all conditions.
  • Net weight and dimensions correspond to a compact DIN-rail/plate-mountable device
  • Tag/Series: TeSys Deca; 3 poles; Three-phase, non-reversing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.