Schneider Electric

IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A


product price: $393.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 12 A
  • Action Reversing
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 24 V AC
See all product information

Product Information

Dimensions

Height 77 mm
Width 90 mm
Depth 86 mm
Working Height Up to 9842.52 ft

Details

Full Load Amps-Inductive 12 A
Item IEC Magnetic Contactor
Action Reversing
Full Load Amps-Resistive 25 A
Number of Poles 3
Coil Volts 24 V AC
HP @ 1 Phase - 240V 2 hp
HP @ 3 Phase - 208V 3 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 575V 10 hp
HP @ 3 Phase - 480V 7 1/2 hp
Aux. Contact Configuration 1NO/1NC
Series LC2D
Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, DNV, CSA, CCC, UL, GL, LROS, BV, RINA, GOST, UKCA, TH IEC 60068-2-30
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Net Weight 0.697 kg
Signalling Circuit Frequency 25 to 400 Hz
Switching Voltage 17 V (Signalling Circuit)
Non-Overlap Time 1.5 ms
Max. Temperature 850°C
Inrush VA 70 VA
IP Rating IP20
Rated Insulation Volts 600/690V
Thermal Amperage 10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Watts Loss 2 to 3W
Rated Breaking Capacity 250 A @ 440V
Application Motor Control, Resistive Load
Includes Protective Cover Yes
Rated Voltage 690V AC, 300V DC
Switching Current 5 mA (Signalling Circuit)
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Features Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Impedance 2.5 mOhm
Control Circuit Voltage Limits Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Fire Rating UL 94 V1
Hold VA 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Electrical Connection Faston Terminals
Operating Time 12 to 22 ms (Closing), 4 to 19 ms (Opening)
Impulse Withstand Voltage 6 kV
Rated Short-Time Withstand Current 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Overvoltage Category CAT III
Mounts On Plate, Rail
Operating Speed 3600 cycles per hr
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability 15 Mcycles
Electrical Durability 2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V)
Max. Operating Watts 3 kW (at 220 to 230V AC 50 Hz), 5.5 kW (at 380 to 400V AC 50 Hz), 5.5 kW (at 415 to 440V AC 50 Hz), 7.5 kW (at 500V AC 50 Hz), 7.5 kW (at 660 to 690V AC 50 Hz)
Tightening Torque 1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)

Description

IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.