Schneider Electric

IEC Magnetic Contactor, 3 Poles, 480 V AC, 115 A


product price: $510.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 115 A
  • Full Load Amps-Resistive 200 A
  • Number of Poles 3
  • Coil Volts 480 V AC
  • Height 158 mm
See all product information

Product Information

Dimensions

Height 158 mm
Width 120 mm
Depth 136 mm
Working Height Up to 9842.52 ft

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 115 A
Full Load Amps-Resistive 200 A
Number of Poles 3
Coil Volts 480 V AC
HP @ 3 Phase - 208V 30 hp
HP @ 3 Phase - 240V 40 hp
HP @ 3 Phase - 575V 100 hp
HP @ 3 Phase - 480V 75 hp
Aux. Contact Configuration 1NO/1NC
Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, BV, GL, LROS, CCC, GOST, RINA, DNV, UL, CSA, UKCA, CE, THIEC 60068-2-30
Series LC1D
Features Built-In Bi-Directional Peak Limiting Diode Suppressor
Application Motor Control, Resistive Load
Operating Time 6 to 20 ms (Opening), 20 to 50 ms (Closing)
Operating Speed 2400 cycles per hr
Electrical Connection Screw Clamp Terminals
Electrical Durability 0.8 Mcycles (200 A, AC-1, Less than 440 V); 0.95 Mcycles (115 A, AC-3, Less than 440 V); 0.95 Mcycles (115 A, AC-3e, Less than 440 V)
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Thermal Amperage 200 A (at 60°C Power Circuit)
Includes Protective Cover Yes
Overvoltage Category CAT III
Hold VA 2 to 18 VA
Environmental Attributes Mercury Free, PVC Free, Pollution Degree 3
Impulse Withstand Voltage 8 kV
Rated Breaking Capacity 1100 A @ 440V
Shock Resistance 15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Watts Loss 3 to 8W
Switching Current 5 mA (Signalling Circuit)
Impedance 0.6 mOhm
Max. Operating Watts 30 kW (at 220 to 230V AC 50/60 Hz AC-3), 55 kW (at 380 to 400V AC 50/60 Hz AC-3), 59 kW 415 to (at 440V AC 50/60 Hz AC-3), 75 kW (at 500V AC 50/60 Hz AC-3), 80 kW (at 660 to 690V AC 50/60 Hz AC-3), 65 kW (at 1000V AC 50/60 Hz AC-3), 18.5 kW (at 400V AC 50/60 Hz AC-4), 30 kW (at 220 to 230V AC 50/60 Hz AC-3e), 55 kW (at 380 to 400V AC 50/60 Hz AC-3e), 59 kW 415 to (at 440V AC 50/60 Hz AC-3e), 75 kW (at 500V AC 50/60 Hz AC-3e), 80 kW (at 660 to 690V AC 50/60 Hz AC-3e), 65 kW (at 1000V AC 50/60 Hz AC-3e)
Control Circuit Voltage Limits Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Fire Rating UL 94 V1
Rated Short-Time Withstand Current 250 A (at 40°C for 10 min Power Circuit), 550 A (at 40°C for 1 min Power Circuit), 950 A (at 40°C for 10 s Power Circuit), 1100 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Signalling Circuit Frequency 25 to 400 Hz
Mounts On Plate, Rail
IP Rating IP20
Rated Making Capacity 1260 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability 8 Mcycles
Net Weight 2.5 kg
Rated Voltage 1000V AC, 300V DC
Switching Voltage 17 V (Signalling Circuit)
Tightening Torque 1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Rated Insulation Volts 600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Max. Temperature 850°C
Fuse Amps 250 A (Type 1 Power Circuit), 200 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
Inrush VA 280 to 350 VA
Non-Overlap Time 1.5 ms
Pole Contact Composition 3 NO
Control Circuit Voltage 480 V AC 50/60 Hz
Permissible Ambient Air Temperature Around The Device -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Rated Operational Current 200 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 115 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 115 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Rated Operational Voltage Power circuit Less than or Equal to 1000 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Coil Technology Built-in bidirectional peak limiting diode suppressor
Protective Cover With
Average Impedance 0.6 mOhm - Ith 200 A 50 Hz for power circuit
Auxiliary Contact Composition 1 NO + 1 NC
Safety Reliability Level B10d = 684932 cycles contactor with nominal load EN/ISO 13849-1; B10d = 10000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Impulse Withstand Voltage 8 kV IEC 60947
Connections - Terminals Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: solid without cable end; Power circuit: connector 1 0.02 to 0.19 in² (10 to 120 mm²) - cable stiffness: flexible without cable end; Power circuit: connector 2 0.02 to 0.08 in² (10 to 50 mm²) - cable stiffness: flexible without cable end; Power circuit: connector 1 0.02 to 0.19 in² (10 to 120 mm²) - cable stiffness: flexible with cable end; Power circuit: connector 2 0.02 to 0.08 in² (10 to 50 mm²) - cable stiffness: flexible with cable end; Power circuit: connector 1 0.02 to 0.19 in² (10 to 120 mm²) - cable stiffness: solid without cable end; Power circuit: connector 2 0.02 to 0.08 in² (10 to 50 mm²) - cable stiffness: solid without cable end
Auxiliary Contacts Type Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Contact Compatibility M13
Pollution Degree 3
IRMS Rated Making Capacity 1260 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1
Maximum Operating Rate 2400 cyc/h 140°F (60°C)
Rated Short Time Withstand Current 250 A 104°F (40°C) - 10 min for power circuit; 550 A 104°F (40°C) - 1 min for power circuit; 950 A 104°F (40°C) - 10 s for power circuit; 1100 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
Flame Retardance V1 conforming to UL 94
Fire Resistance 1562°F (850°C) IEC 60695-2-1
Rated Insulation Voltage Power circuit 600 V CSA; Power circuit 600 V UL; Power circuit 1000 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
Mechanical Robustness Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 6 Gn for 11 ms)
Conventional Free Air Thermal Current 200 A (at 140°F (60°C)) for power circuit
Utilisation Category AC-3; AC-1; AC-4; AC-3e
Minimum Switching Voltage 17 V for signalling circuit
Climatic Withstand IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Motor Power KW 30 kW at 220 to 230 V AC 50/60 Hz (AC-3); 55 kW at 380 to 400 V AC 50/60 Hz (AC-3); 59 kW at 415 to 440 V AC 50/60 Hz (AC-3); 75 kW at 500 V AC 50/60 Hz (AC-3); 80 kW at 660 to 690 V AC 50/60 Hz (AC-3); 65 kW at 1000 V AC 50/60 Hz (AC-3); 18.5 kW at 400 V AC 50/60 Hz (AC-4); 30 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 55 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 59 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 75 kW at 500 V AC 50/60 Hz (AC-3e); 80 kW at 660 to 690 V AC 50/60 Hz (AC-3e); 65 kW at 1000 V AC 50/60 Hz (AC-3e)
Mounting Support Rail; Plate
Minimum Switching Current 5 mA for signalling circuit
Maximum Horse Power Rating 30 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 40 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 75 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 100 hp at 575/600 V AC 50/60 Hz for 3 phase motors
Product Certifications BV; GL; LROS (Lloyds register of shipping); CCC; GOST; RINA; DNV; UL; CSA; UKCA; CE
Heat Dissipation 3 to 8 W at 50/60 Hz
Contactor Application Resistive load; Motor control
Power Dissipation Per Pole 24 W AC-1; 7.9 W AC-3; 7.9 W AC-3e
Poles Description 3P
Inrush Power in VA 280 to 350 VA 60 Hz cos phi 0.8 (at 68°F (20°C)); 280 to 350 VA 50 Hz cos phi 0.8 (at 68°F (20°C))
IP Degree Of Protection IP20 front face IEC 60529
Hold-In Power Consumption in VA 2 to 18 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 2 to 18 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
Protective Treatment THIEC 60068-2-30
Associated Fuse Rating 250 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 200 A gG at Less than or Equal to 690 V coordination type 2 for power circuit; 10 A gG for signalling circuit
Insulation Resistance Greater than 10 MOhm for signalling circuit
Control Circuit Type AC 50/60 Hz
Product Or Component Type Contactor
Operating Altitude 0 to 9842.52 ft (0 to 3000 m)

Description

IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.