Schneider Electric

IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 25 A
  • Full Load Amps-Resistive 25 A
  • Number of Poles 4
  • Coil Volts 120 V AC
  • Reversing No
See all product information

Product Information

Dimensions

Height 3.35 in
Width 1.77 in
Depth 3.62 in
Working Height Up to 9842.52 ft
Overall Depth 3.62 in
Overall Width 1.77 in
Overall Height 3.35 in

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 25 A
Full Load Amps-Resistive 25 A
Number of Poles 4
Coil Volts 120 V AC
Reversing No
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration None
Hz 50/60
Auxiliary Contact Form 1NO/1NC
Frame / Series / Class / Code TeSys
Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed
Series TeSys Deca
Features Without Built-In Suppressor Module
Inrush VA 70 VA
Switching Current 5 mA (Signalling Circuit)
IP Rating IP20
Net Weight 0.365 kg
Includes Protective Cover Yes
Rated Making Capacity 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
Mechanical Durability 15 Mcycles
Electrical Connection Screw Clamp Terminals
Impedance 2.5 mOhm
Rated Breaking Capacity 250 A @ 440V
Signalling Circuit Frequency 25 to 400 Hz
Mounts On Plate, Rail
Thermal Amperage 10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Tightening Torque 1.7 Nm
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Fire Rating UL 94 V1
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Operating Time 4 to 19 ms (Opening), 12 to 22 ms (Closing)
Impulse Withstand Voltage 6 kV
Electrical Durability 0.8 Mcycles (25 A, AC-1, Less than 440 V)
Shock Resistance 10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Voltage 690V AC, 300V DC
Rated Short-Time Withstand Current 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Operating Speed 3600 cycles per hr
Application Resistive Load
Watts Loss 2 to 3W
Non-Overlap Time 1.5 ms
Rated Insulation Volts 600/690V
Switching Voltage 17 V (Signalling Circuit)
Max. Temperature 850°C
Hold VA 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Control Circuit Voltage Limits Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Overvoltage Category CAT III
Reversing Capability Non-Reversing
Includes Auxiliary Contacts Yes
Mechanical Operating Durability 15,000,000
Full Load Current - Resistive 25 A
Coil Voltage 120V AC
Terminal Connection Type Screw Clamp Terminals
Maximum Voltage Rating 690V AC
Frequency 50/60 Hz
Resistance Properties Fire Resistant, Insulation Resistant
Maximum Operating Temperature 140 Degrees F
NEMA Enclosure Rating No Enclosure
Number of Normally Open Main Contacts 4
Mounting Style DIN Rail, Plate
Full Load Current - Inductive 25 A
Number of Auxillary Contacts 2
Contactor Style IEC
Minimum Operating Temperature -40 Degrees F
Embedded Surge Suppressor No
Electrical Operating Durability 800,000

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 4, Full Load Current - Inductive 25 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.