Shop All Wire Connectors
Ideal
Lever Wire Connector, Blue, 0.56" L, PK500
Mfr # 30-50L22J
Zoro # G306458540
original price:
$173.87
11% off
new price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Ports 2
- Connector Type 2 Port
- Overall Length 0.56 in
- Standards CE, cUL, IEC/EN, RoHS, UL
Product Information
- Brand Ideal
- MFR # 30-50L22J
- Zoro # G306458540
- UPC # 783250524792
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 0.56 in |
For Minimum Wire Size - Stranded | 24 AWG |
Strip Length | 7/16 in |
For Minimum Wire Size - Solid | 24 AWG |
Overall Height | 0.41 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Width | 0.77 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Details
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 0.56 in, Overall Width 0.77 in, Connector Type 2 Port, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Bronze Plated Finish (S1R4CVRBRZ)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- IDEAL Twist On Wire Connector, 12-10 AWG, PK25 (30-165)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- IDEAL Connector, PK25 (85-925)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- Ideal Wire Connectors & Disconnects