IEC Magnetic Contactor, No Auxiliary Contacts, 220V-230V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0910M7

  • Zoro # G0568751


product price:  $81.95
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
220V-230V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0910M7
Zoro #
G0568751
UPC #
785901079927
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in (57 mm)
Overall Width
1.77 in (45 mm)
Overall Height
2.28 in (58 mm)

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
220V-230V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, UKCA, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
Series
TeSys K
Frame / Series / Class / Code
TeSys
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Rated Making Capacity
110 A
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Mechanical Durability
10 Mcycles
Impedance
3 mOhm
Control Circuit Voltage Limits
Operational: 0.85 to 1.1 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Operating Speed
3600 cycles per hr
Inrush VA
30 VA
Signalling Circuit Frequency
Less Than 400 Hz
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Hold VA
4.5 VA
Application
Motor Control, Resistive Load
Electrical Durability
1.3 Mcycles 9 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 9 A AC-3e Less than or Equal to 440 V; 0.16 Mcycles 20 A AC-1 Less than or Equal to 690 V; 0.02 Mcycles 54 A AC-4 Less than or Equal to 440 V
Watts Loss
1.3W
Overvoltage Category
CAT III
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Switching Voltage
17 V (Signalling Circuit)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Resistance Properties
Insulation Resistant
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Full Load Current - Inductive
9:00 AM
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
20 A
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Non Overlap Distance
0.02 in (0.5 mm)
Control Circuit Voltage
220 to 230 V AC 50/60 Hz
Contactor Application
Motor control; Resistive load
Maximum Operating Rate
3600 cyc/h
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Inrush Power in VA
30 VA (at 68°F (20°C))
Utilisation Category
AC-3; AC-3e; AC-1; AC-4
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Auxiliary Contacts Type
Instantaneous 1 NO
Control Circuit Type
AC 50/60 Hz
Heat Dissipation
1.3 W
Protective Treatment
TC IEC 60068; TC DIN 50016
Device Application
Control
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Operating Altitude
6561.68 ft (2000 m) without derating
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Operational Current
9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
Impulse Withstand Voltage
8 kV
Pole Contact Composition
3 NO

Description

This Schneider Electric device is an IEC Magnetic Contactor (TeSys K) with 3 poles, a 220–230 V AC coil, and no auxiliary contacts. It is a non-reversing contactor with screw clamp terminals and is provided without an enclosure. It is rated for use in motor control and resistive load switching applications and fits standard IEC applications in control panels.

Coil voltage: 220–230 V AC (50/60 Hz)

  • Poles and main contacts: 3P, 3 NO; auxiliary contacts: None
  • Reversing: Non-Reversing
  • Series/Frame: TeSys K (TeSys)
  • Enclosure: No Enclosure
  • Terminal type: Screw Clamp
  • Maximum voltage rating: 690 V AC
  • Rated for up to 20 A resistive load; suitable within specified load conditions
  • Has a rated making capacity of up to 110 A under specified conditions
  • Fuse ratings: 25 A (Power Circuit); 10 A (Signalling Circuit)
  • Mechanical durability: 10 Mcycles
  • Electrical durability: Electrical durability tested under specified test conditions
  • Operating speed: Designed to operate at a maximum of approximately 3600 cycles per hour within its specifications
  • Dimensions: Width 1.77 in (45 mm); Depth 2.24 in (57 mm); Height 2.28 in (58 mm)
  • Operating altitude: 2000 m (6561.68 ft)
  • Overvoltage category: CAT III
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Fire rating: UL 94 V1; NF F 16-101; NF F 16-102
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.