IEC Miniature Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0610B7

  • Zoro # G3480425


product price:  $64.89
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0610B7
Zoro #
G3480425
UPC #
785901882992
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Width
1.77 in
Overall Height
2.28 in
Overall Depth
2.24 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Frame / Series / Class / Code
TeSys
Reversing
No
HP @ 3 Phase - 575V
3 hp
Series
TeSys K
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
1.3 Nm
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Signalling Circuit Frequency
Less Than 400 Hz
Impulse Withstand Voltage
8 kV
Net Weight
0.18 kg
Operating Speed
3600 cycles per hr
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Mechanical Durability
10 Mcycles
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Insulation Volts
600/690V
Impedance
3 mOhm
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
IP Rating
IP22
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Inrush VA
30 VA
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Hold VA
4.5 VA
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Watts Loss
1.3W
Application
Motor Control
Rated Making Capacity
110 A
Overvoltage Category
CAT III
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Electrical Operating Durability
1,300,000
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
15 A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Mounting Style
DIN Rail, Plate
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Full Load Current - Inductive
6:00 AM
Horsepower @ Three Phase - 600V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Resistance Properties
Insulation Resistant
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC IEC Miniature Magnetic Contactor is a 3-pole, non-reversing, 24 V AC coil device with 1 normally open auxiliary contact. It is rated for use in motor control applications within specified parameters, and is equipped with screw clamp terminals suitable for DIN rail or panel mounting.

Coil voltage: 24 V AC

  • Poles / main contacts: 3 poles; 3 normally open main contacts; auxiliary contact 1 NO
  • Auxiliary contact form: 1 NO
  • Reversing: Non-Reversing
  • Contactor style / series: IEC / TeSys K
  • Mounting: screw clamp terminals suitable for DIN rail or panel mounting
  • Maximum voltage / insulation: rated for operation up to 690 V AC; complies with relevant insulation standards
  • Frequency: 50/60 Hz
  • Load ratings: rated load capacities under specified conditions (inductive and resistive loads)
  • Making/short-time capacity: rated making capacity and short-time withstand current according to standard testing procedures
  • Mechanical / electrical durability: tested durability under specified cycles, not a guarantee of lifespan under all conditions
  • Operating time: typical operating times based on test conditions, not guaranteed performance times
  • Hold / inrush: power consumption figures during hold and inrush states based on testing data; hold 4.5 VA; inrush 30 VA
  • Power / watts: maximum power ratings as per product specifications at designated voltages and load types
  • Weight: 0.18 kg
  • Dimensions: Width 1.73 in; Depth 1.97 in; Height 1.73 in; Overall Height 2.28 in; Overall Width 1.77 in
  • Degree of protection: No enclosure; IP22
  • Fire / standards: UL 94 V1; NF F 16-101; NF F 16-102; Standards include BS 5424, CSA, IEC 60947, UKCA, UL Listed, VDE 0660
  • Impulse withstand: 8 kV
  • Signalling / control: Signalling circuit 5 mA switching current; 17 V switching voltage; Insulation resistance > 10 MΩ (Signalling Circuit)
  • Terminal type: Screw Clamp
  • Tightening torque: 1.3 Nm
  • Environmental: Mercury Free, Toxic Heavy Metal Free
  • Voltage / short circuits: Rated Voltage 690 V AC; Rated Making Capacity 110 A; Rated Insulation 600/690 V
  • Reversing capability: No
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.