IEC Miniature Magnetic Contactor, 1NC, 240V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2K0601U7

  • Zoro # G2646411


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2K0601U7
Zoro #
G2646411
UPC #
785901883104
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Height
2.28 in
Overall Width
3.54 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Frame / Series / Class / Code
TeSys
Reversing
Yes
HP @ 3 Phase - 575V
3 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Series
TeSys K
IP Rating
IP20
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Switching Voltage
17 V (Signalling Circuit)
Net Weight
0.39 kg
Impulse Withstand Voltage
8 kV
Watts Loss
1.3W
Application
Motor Control
Signalling Circuit Frequency
Less Than 400 Hz
Impedance
3 mOhm
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Tightening Torque
0.8 to 1.3 Nm
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Speed
3600 cycles per hr
Overvoltage Category
CAT III
Hold VA
4.5 VA
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Inrush VA
30 VA
Rated Insulation Volts
600/690V
Switching Current
5 mA (Signalling Circuit)
Mechanical Durability
5 Mcycles
Features
Preassembled with Reversing Power Busbar
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz), 2.2 kW (at 380 to 415VAC 50/60 Hz), 3 kW (at 440V AC 50/60 Hz), 3 kW (at 480V AC 50/60 Hz), 3 kW (at 500 to 600V AC 50/60 Hz), 3 kW (at 660 to 690V AC 50/60 Hz)
Control Circuit Voltage Limits
Operational: 0.85 to 1.1 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Rated Making Capacity
110 A
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Electrical Operating Durability
1,300,000
Mounting Style
DIN Rail, Plate
Mechanical Operating Durability
5,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Full Load Current - Resistive
15 A
Resistance Properties
Insulation Resistant
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
3 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
6:00 AM
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 480V AC
3 hp
Maximum Operating Temperature
122 Degrees F
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The IEC Miniature Magnetic Contactor is a compact, electrically operated switching device used to control motor-related loads in line with IEC standards. It is a 3-pole reversing contactor with a 240 V AC coil and screw clamp terminals, featuring 1 normally closed auxiliary contact (1NC). It is part of the TeSys K series and has no enclosure, rated for operation within the specified voltage range of up to 690 V AC.

Action: Reversing

  • Application: Motor Control
  • Coil Voltage: 240 V AC
  • Contactor Style: IEC
  • Series: TeSys K
  • Poles: 3
  • Auxiliary Contacts: 1 NC (Includes auxiliary contact)
  • Auxiliary Contact Configuration: 1NC
  • Electrical Connection: Screw Clamp Terminals
  • Rated Voltage: 690 V AC
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Mounting: DIN Rail, Plate
  • Dimensions (W x H x D): 3.54 in × 2.28 in × 2.24 in
  • Net Weight: 0.39 kg
  • Full Load Amps: Inductive 6 A; Resistive 15 A
  • Rated Making Capacity: 110 A
  • Mechanical Durability: 5 Mcycles
  • Electrical Durability: 1.3 Mcycles
  • Frequency: 50/60 Hz
  • Operating Time: 10 to 20 ms
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.