Zoro Homepage

IEC Overload Relay, 1NC/1NO, 0.10 A Min current, 0.16 A Max current, 690V AC

  • Mfr # DPER01

  • Zoro # G303481084


product price: $25.69
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.16 A
Trip Class
10A
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPER01
Zoro #
G303481084
UPC #
-
Country of Origin
France

Dimensions

Body Height - Relay
2.6 in
Width
45 mm
Height
66 mm
Depth
70 mm
Overall Height - Relay
2.6 in
Overall Height
2.6 in
Body Height
2.6 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.16 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
cUL, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Features
400 Hz Power Circuit IEC 60947-4-1, 5 A Signaling Circuit, 690 V AC
Kit Required for Retrofit Mtg.
LAD9R1
Separate Mounting
Yes, Additional Items Needed
Sensing Method
Thermal
Frame / Series / Class / Code
Class 10, Easy TeSys DPER
Use With - Contactors and Starters
Contactor DPE09-38
Trip Class - Overload
10
Number of Poles
3
Protection Type
BS fuse 5 A - control circuit || GB2 circuit breaker 5 A - control circuit || gG fuse 5 A - control circuit
Shock Resistance
15 gn 11 ms IEC 60068-2-7
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Thermal Overload Class
class 10 IEC 60947-4-1
Product Certifications
cUL
Product Or Component Type
thermal overload relay
Network Frequency
0 to 400 Hz
Control Type
Red push-button stop || Blue push-button reset
Device Short Name
DPER
Product Name
Easy TeSys DPER
Ambient Air Temperature For Storage
-60-70°C
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-6 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Thermal Protection Adjustment Range
0.1-0.16 A
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Vibration Resistance
6 gn on plate IEC 60068-2-6
Protective Treatment
TH IEC 60068
Surge Withstand
6 kV IEC 60801-5
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
Product Compatibility
contactor DPE09-38
Range
Easy TeSys
Relay Application
overload protection
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Network Type
DC || AC
Phase
Three
Mounting Style
Direct To Contactor
Relay Style
IEC
Reset Type
Auto, Manual
Compatible with Series
Easy TeSys
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Terminal Connection Type
Screw Clamp Terminals
Rated Insulation Voltage
power circuit 600 V cUL || power circuit 690 V IEC 60947-4-1
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit

Description

IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.