Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Overload Relay, 1NC/1NO, 12 A Min current, 18 A Max current, 690V AC

  • Mfr # DPER21

  • Zoro # G803481119


product price: $28.99
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12:00 AM
Maximum Overload Relay Current Setting
18 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPER21
Zoro #
G803481119
UPC #
-
Country of Origin
France

Dimensions

Height
66 mm
Width
45 mm
Depth
70 mm
Body Height - Relay
2.6 in
Overall Height - Relay
2.6 in
Overall Height
2.6 in
Body Height
2.6 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12:00 AM
Maximum Overload Relay Current Setting
18 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
cUL, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Frame / Series / Class / Code
Class 10, Easy TeSys DPER
Separate Mounting
Yes, Additional Items Needed
Use With - Contactors and Starters
Contactor DPE09-38
Kit Required for Retrofit Mtg.
LAD9R1
Number of Poles
3
Sensing Method
Thermal
Features
400 Hz Power Circuit IEC 60947-4-1, 5 A Signalling Circuit, 690 V AC
Trip Class - Overload
10
Shock Resistance
15 gn 11 ms IEC 60068-2-7
Product Certifications
cUL
Surge Withstand
6 kV IEC 60801-5
Product Compatibility
contactor DPE09-38
Range
Easy TeSys
Product Name
Easy TeSys DPER
Network Frequency
0 to 400 Hz
Thermal Protection Adjustment Range
12-18 A
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Permissible Current
1.5 A 240 V AC-15 signalling circuit || 0.1 A 250 V DC-13 signalling circuit
Relay Application
overload protection
Product Or Component Type
thermal overload relay
Control Type
Red push-button stop || Blue push-button reset
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Vibration Resistance
6 gn on plate IEC 60068-2-6
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 2.5 N.m screw clamp terminals
Ambient Air Temperature For Storage
-60-70°C
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Device Short Name
DPER
Network Type
DC || AC
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-6 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Thermal Overload Class
class 10 IEC 60947-4-1
Protection Type
BS fuse 5 A - control circuit || GB2 circuit breaker 5 A - control circuit || gG fuse 5 A - control circuit
Protective Treatment
TH IEC 60068
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
IP Rating
IP20
Terminal Connection Type
Screw Clamp Terminals
Relay Style
IEC
Mounting Style
Direct To Contactor
Minimum Operating Temperature
-4 Degrees F
Reset Type
Auto, Manual
Compatible with Series
Easy TeSys
Maximum Operating Temperature
140 Degrees F
Phase
Three
Conventional Free Air Thermal Current
5 A signalling circuit
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Rated Insulation Voltage
power circuit 600 V cUL || power circuit 690 V IEC 60947-4-1
Trip Clss
10

Description

IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 18 A, Minimum Overload Relay Current Setting 12 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.