IEC Overload Relay, 1NC/1NO, 7 A Min current, 10 A Max current, 690V AC
Mfr # LR3D14
Zoro # G0569871
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
10A
Overload Protection Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR3D14
Zoro #
G0569871
UPC #
785901206880
Country of Origin
France
Dimensions
Depth
70 mm
Body Height - Relay
2.56 in
Height
66 mm
Width
45 mm
Overall Height - Relay
2.56 in
Body Height
2.6 in
Overall Height
2.6 in
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 7 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.