IEC Supplementary Protector, GFP Series, 25 A, 4 Pole, 240V AC, 10kA at 240V AC, A Curve

  • Mfr # M9R12425

  • Zoro # G6580898


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Series
MULTI9
Amps
25A
Number of Poles
4
AC Voltage Rating
240V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M9R12425
Zoro #
G6580898
UPC #
785901764083
Country of Origin
Spain

Dimensions

Width
2.83 in
Depth
2.36 in
Length
3.19 in
Max. Wire Size
2 AWG
Min. Wire Size
18 AWG
Wire Strip Length
14 mm top or bottom

Details

Item
IEC Supplementary Protector
Series
MULTI9
Amps
25A
Number of Poles
4
AC Voltage Rating
240V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Tunnel
DC Voltage Rating
Not Rated
Curve Type
A
Standards
EN/IEC 61008-1
Application
Distribution, Ground Fault Protection
Meets UL Type
UL 1053
Rated Residual Current
86 mA
Includes
Contact Position Indicator
Max. Operating Temp.
60°C
Weight
0.45 kg
Features
Local Signalling: ON, OFF, Fault trip Option
Color
Gray
Min. Operating Temp.
-25°C
Circuit Breaker Type
Low Voltage

Description

IEC Supplementary Protector, Amps 25 A, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, Series GFP, Curve Type A, DC Voltage Rating Not Rated, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1053, Terminal Connection Tunnel, Rated Residual Current 86 mA, Trip Type Thermal Magnetic, Application Distribution, Ground Fault Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products