Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 16 mm, 1NO/1NC, Red

  • Mfr # XB6DF4B5B

  • Zoro # G3462402


product price: $43.35
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6DF4B5B
Zoro #
G3462402
UPC #
785901357773
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Depth
57 mm
Width
24 mm
Height
18 mm
Size
16 mm
Mounting Diameter
16 mm
Overall Height
0.71 in
Overall Depth
2.24 in
Overall Width
0.94 in
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
Color
Red
Bezel Material
Plastic
Contact Type
1NO/1NC
Number of Operators
1
Lamp Type
LED
Lamp Voltage
12 to 24V AC/DC
Basic Material
Plastic
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Contact Form
1NO/1NC
Type of Operator
Rectangular Flush Button
Voltage
12 to 24V AC/DC
Lamp Module Voltage
12 to 24V AC/DC
Lamp Module Type
Full Voltage
Legend/Background Color
No Legend
IP Rating
IP65
Legend Markings
No Legend
Bezel
Plastic
NEMA Contact Rating Designation
B300/R300
NEMA Rating
13, 4, 4X
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Series
XB6
Product Type
Push Button Operators
Operating Position
any position
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Electromagnetic Emission
class B IEC 55011
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Light Source
LED
Electrical Shock Protection Class
class II IEC 61140
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
XB6
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Product Certifications
CCC || CSA || GOST || UL
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Positive Opening
with EN/IEC 60947-5-1 appendix K
Supply Voltage Limits
6-30 V AC/DC
Ambient Air Temperature For Storage
-40-70°C
Signalling Type
steady
Contacts Type And Composition
1 NO + 1 NC
Short-Circuit Protection
6 A cartridge fuse gG
Operating Travel
1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Contacts Material
silver alloy (Ag/Ni)
Shape Of Signaling Unit Head
rectangular
Ip Degree Of Protection
IP65 IEC 60529
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TC
Contact Operation
slow-break
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Product Or Component Type
complete illuminated push-button
Bulb Base
integral LED
Operator Profile
red flush, unmarked
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Current Consumption
15 mA
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Resistance To Fast Transients
2 kV IEC 61000-4-4
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Operator Voltage Rating - Maximum
250 V DC

Description

Illuminated Push Button, 16 mm, Maintained Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.