Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # XB5FW31G5

  • Zoro # G3458622


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW31G5
Zoro #
G3458622
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Depth
55 mm
Height
42 mm
Size
30 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Form
1NO/1NC
IP Rating
IP66, IP67, IP69, IP69K
Voltage
110 to 120V AC
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Lamp Module Voltage
110 to 120V AC
Type of Operator
Flush Button
Bezel
Chrome Plated Metal
Lamp Type
LED
Color
White
Bezel Material
Plastic
Number of Operators
1
Contact Type
1NO/1NC
Basic Material
Plastic
NEMA Rating
13, 4X
Legend/Background Color
No Legend
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
110 to 120 V AC
Legend Markings
No Legend
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
Series
XB5
Product Type
Push Button Operators
Contacts Material
silver alloy (Ag/Ni)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
XB5F
Contacts Usage
standard contacts
Fixing Collar Material
plastic
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Light Source
universal LED
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Certifications
UL Listed || CSA
Operating Force
3.5 N NC changing electrical state || 3.8 N
Device Presentation
complete product
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Supply Voltage Limits
100-132 V AC
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contact Operation
slow-break
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Current Consumption
14 mA
Product Or Component Type
illuminated push-button
Electromagnetic Emission
class B IEC 55011
Ik Degree Of Protection
IK03 IEC 50102
Bulb Base
integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Operator Profile
white flush, unmarked
Cap/Operator Or Lens Colour
white
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Mechanical Durability
10000000 cycles
Resistance To Fast Transients
2 kV IEC 61000-4-4
Signalling Type
steady
Shape Of Signaling Unit Head
round
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Surge Withstand
1 kV IEC 61000-4-5
Contacts Type And Composition
1 NO + 1 NC
Operator Additional Information
with plain lens
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Resistance Properties
Antimicrobial, Vibration Resistant
Operator Material
Plastic
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.