Zoro Homepage

Illuminated Push Button, 30 mm, SPDT, Green

  • Mfr # 9001K1L38LGGH13

  • Zoro # G6373972


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K1L38LGGH13
Zoro #
G6373972
UPC #
785901027393
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Voltage
120V AC/DC
Lamp Module Voltage
120V AC
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. 65088-052-12
Lamp Voltage
120V AC
Basic Material
Metal
Color
Green
Contact Rating
10A @ 600V AC
Bezel
Chrome Plated Metal
Lamp Type
LED
IP Rating
IP66
Type of Operator
Round Guarded Button
Number of Operators
1
Contact Type
1NO/1NC
Contact Form
SPDT
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Product Type
Push Button Operators
Product Certifications
NEMA || UL 508
Positive Opening
without
Shape Of Signaling Unit Head
octagonal
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
[Us] Rated Supply Voltage
120 V, 120 V AC/DC
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Light Source Colour
green
Cap/Operator Or Lens Colour
green
Bulb Base
BA 9s
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Type And Composition
1 C/O
Ip Degree Of Protection
IP66 IEC 60529
Contact Operation
standard
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Operator Profile
green flush, unmarked, flush
Contacts Material
silver alloy contacts
Light Source
LED
Shape Of Screw Head
cross slotted
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Mechanical Durability
5000000 cycles
Light Block Supply
direct
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A
Device Short Name
9001K
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Product Or Component Type
illuminated push-button
Operator Additional Information
plastic guard
Shock Resistance
50 gn IEC 60068-2-27
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.