Zoro Homepage

Illuminated Push Button, Flush, Maintained Action, Push Release, Illuminated, Clear

  • Mfr # ZB5AW37

  • Zoro # G4053993


product price: $18.65
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW37
Zoro #
G4053993
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
32 mm
Cad Overall Height
29 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, JIS C8201-5-1, IEC 60947-5-1, GB 14048.5, UL 508, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Marking
unmarked
Range of Product
Harmony XB5
Product or Component Type
head for illuminated push-button
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Product Compatibility
BA 9s
Protective Treatment
TC
Group of Product
flush push BA9s
Device Short Name
ZB5
Operator Profile
clear flush, unmarked
Electrical Composition Code
M7 6 single front mounting BA 9s, M8 6 single and double front mounting BA 9s, M9 2 single front mounting BA 9s and transformer, MF2 2 single front mounting BA 9s
Cap/Operator or Lens Colour
clear
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Additional Information
with plain lens
Overvoltage Category
class II IEC 60536
Nema Degree of Protection
NEMA 13, NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-55°C
Ik Degree of Protection
IK05 conforming to IEC 62262
Shape of Signaling Unit Head
round
Station Name
XALD 1...5 cut-outs, XALK 2...5 cut-outs
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic sub-assemblies
Head Type
standard
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Cap/Operator Or Lens Colour
clear
Ik Degree Of Protection
IK05 EN 50102
Shape Of Signaling Unit Head
round
Product Certifications
GL || BV || LROS (Lloyds register of shipping) || UL Listed || DNV || CSA
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
head for illuminated push-button
Group Of Product
flush push BA9s

Description

Clear flush illuminated pushbutton head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.